Shop All Showerheads and Tub Faucets
Toto
Hand Shower, Polished Chrome, Wall
Mfr # TS400F55#CP
Zoro # G0328463
product price: $62.25
/ea
$62.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Multi Spray, 4" Diameter Spray Face, Rubber Nozzles, G 1/2" Connection
- Flow Rate 2.5 gpm
- Mounting Type Wall
- Shower Head Type Multi Spray
- Height 10-1/16"
Product Information
- Brand Toto
- MFR # TS400F55#CP
- Zoro # G0328463
- UPC # 739268226265
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Height | 10-1/16" |
Width | 4-7/16" |
Depth | 2-3/8" |
Face Dia. | 4-7/16" |
Details
Item | Hand Shower |
Features | Multi Spray, 4" Diameter Spray Face, Rubber Nozzles, G 1/2" Connection |
Flow Rate | 2.5 gpm |
Mounting Type | Wall |
Finish | Polished Chrome |
Shower Head Type | Multi Spray |
Standards | ASME A112.18.1/CSA B125.1, IAPMO(cUPC), UPC, IPC, NSPC, NPC |
Material | ABS |
Description
Handshower 5 Multimode 2.5Gp Transitiona
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO EXPANSION PEX 1 in. x 3/4 in. Brass PEX-A Expansion Reducing Barb Coupling (EPXC341)
- DELTA Delta Vessona Temperature Knob & Cover - T17 Series Chrome (RP48689)
- T&S BRASS Parts Kit, Dipperwell (-2282-RK)
- DIXON Cam/Groove, Adapter x Hose, Shank 3", AL (G300-E-AL)
- TOTO Right Hand Trip Lever For St743St706 Pol (THU279#PN)
- TOTO Showerhead 4.5 1 Mode 2.5Gpm Transitiona (TS200A51#CP)
- TOTO Lloyd Trip Leverchrome Plated (THU191#CP)
- TOTO Abs Touch Button Assy Unit For Eco Conce (TH559EDV552)
- TOTO Basic Square Push Plate - Whit E (YT920#WH)
- TOTO Showerhead 5.5 5 Mode 2.5Gpm Traditional (TS300A65#CP)
- MOEN Faucet Shower 1H Srn (82912SRN)
- Toto Showerheads and Tub Faucets