Shop All Automatic Flush Valve Retrofit Kits
Toto
Flush Valve, Urinal, 0.5 gpf, 3/4" Inlet Sz
Mfr # TEU1LAR#CP
Zoro # G2727757
product price: $787.99
/ea
Free Shipping & Returns
$787.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Power Source Hydro Power
- Brand and Series Toto Toto
- Flush Mode Single Flush
- Gallons per Flush 0.5 gpf
- Sensor Range Adjustable
Product Information
- Brand Toto
- MFR # TEU1LAR#CP
- Zoro # G2727757
- UPC # 739268303287
- Country of Origin Viet Nam
- Category Automatic Flush Valve Retrofit Kits
Dimensions
Manufacturers Warranty Length | 3 yr |
Inlet Size | 3/4 in IPS |
Details
Basic Power Source | Hydro Power |
Brand and Series | Toto Toto |
Flush Mode | Single Flush |
Gallons per Flush | 0.5 gpf |
Sensor Range | Adjustable |
Battery Life | 10 yr |
Standards | ADA Compliant; ASSE 1037, CSA B125.3, IAPMO |
Finish | Chrome |
Fixture Connection | Top Spud |
Fixture Type | Urinal |
Fixture Mount | Wall |
Item | Automatic Flush Valve |
Pressure Range | 15 to 125 psi |
Spud Coupling | 3/4 in |
Exposed/Concealed | Exposed |
Rough-In | 12 in |
Valve Design | Piston |
Series | Toto |
Description
Automatic Flush Valve
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS NG, Water Heater Control, 56K BtuH (37C73U168S1)
- K-FLEX USA 3/8" x 6 ft. Pipe Insulation, 3/4" Wall (6RHFN068058)
- SHOWERSCAPE CB38200MB Complement 20" Bullnose Bathroom Supply Line, Matte Black (CB38200MB)
- DELTA 22 (T24833-BL)
- TOTO Automatic Flush Valve, 1.6 gal. per Flush (TET1GA32#CP)
- TOTO Automatic Flush Valve, 1.28 gal. Flush (TET1LA32#CP)
- TOTO Automatic Flush Valve, Top Spud (TET1UA32#CP)
- TOTO Automatic Flush Valve, 0.125 gal. Flush (TEU1UA12#CP)
- TOTO Flush Valve, Urinal, 0.125 gpf, 3/4" Inlet (TEU1UAR#CP)
- TOTO Automatic Flush Valve, 0.5 gal. per Flush (TEU1LA12#CP)
- TOTO Automatic Flush Valve, 1.0 gal. per Flush (TEU1GA12#CP)
- Toto Automatic Flush Valve Retrofit Kits