Shop All Automatic Flush Valve
Toto
ECOPOWER Touchless 1.6 GPF Toilet Flush Valve with 24 In. Vacuum Breaker Set Polished Chrome
Mfr # TET1GB32#CP
Zoro # G210152886
Free Shipping & Returns
$648.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Toto
- MFR # TET1GB32#CP
- Zoro # G210152886
- UPC # 739268441286
- Country of Origin Viet Nam
- Category Automatic Flush Valve
Description
TOTO ECOPOWER 1.6 GPF Toilet Flushometer Valve is ideal for high-traffic spaces, providing an elegant water conservation solution. Engineered to require no electricity or routine battery replacement, the ECOPOWER Flushometer Valve saves energy and water while providing maximum performance in even the most demanding commercial spaces. Powered by the force of running water, ECOPOWER hydro-turbines create an electrical current that is stored in rechargeable cells to power the sensor of the valve. The ECOPOWER flush valve is highly efficient, replenishing power stores with no minimum daily usage. No external power source or battery replacement is necessary. Ensuring that water flows only when needed, the self-adjusting ECOPOWER sensor eliminates ghost flushing that wastes water. A manual override flush button is present when needed. The piston and solenoid mechanism, a marked improvement over traditional rubber diaphragm type valves, maintains consistent flush volume under a range of supply pressures. The valve is ADA compliant. This flushometer valve is for use with toilets that have a 1-1/2 inch top spud inlet using 12 inch vacuum breaker tubes. Included: 1 inch angle stop, 12 inch vacuum breaker set, spud nut and escutcheon to connect to the toilet spud, and sweat solder kit.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGDOM 1 X 3/4 304 Stainless Steel Bushing, MNPT X FNPT (K414-1612)
- SWIFT GREEN FILTERS SGF-96-03 VOC Replacement water filter for Everpure EV9601-12 (SGF-96-03 VOC)
- ZSI Beta Clamp Assembly, Single, 1/2 In Tube (S2008R)
- ZORO SELECT 1-1/2" FSW 316/316L SS 45 Degree Elbow (3001300318)
- TOTO ECOPOWER Touchless 1.28 GPF Toilet Flushometer Valve w/ 14 x 12 Cover Plate Stainless Steel (TET2LB31#SS)
- TOTO ECOPOWER Touchless 1.6 GPF Toilet Flushometer Valve w/ 14 x 12 Cover Plate Stainless Steel (TET2GB31#SS)
- TOTO ECOPOWER Touchless 1.28 GPF Toilet Flushometer Valve w/ Vacuum Breaker Set Polished Chrome (TET1LB32#CP)
- TOTO ECOPOWER Touchless 1.28 GPF High-Efficiency Toilet Flush Valve, Polished Chrome Polished Chrome (TET1LB#CP)
- TOTO Solenoid Unit & Diaphram Ass EFlush Valve-Mc (3V), Tds, W/O Filter (THP3191R)
- TOTO ECOPOWER Touchless 1.0 GPF Flushometer Valve with 14 x 12 Cover Plate Stainless Steel (TET2UB31#SS)
- SLOAN 1.28 gpf, Manual Flush Valve, 1 in IPS, 1 1/2 in Spud Coupling (3911334)
- Toto Automatic Flush Valve