Shop All Automatic Flush Valve
Toto
ECOPOWER Touchless 1.28 GPF High-Efficiency Toilet Flush Valve, Polished Chrome Polished Chrome
Mfr # TET1LB#CP
Zoro # G810152859
product price: $508.99
/ea
Free Shipping & Returns
$508.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Toto
- MFR # TET1LB#CP
- Zoro # G810152859
- UPC # 739268435865
- Country of Origin Viet Nam
- Category Automatic Flush Valve
Description
TOTO ECOPOWER 1.28 GPF Toilet Flushometer Valve is ideal for high-traffic spaces, providing an elegant water conservation solution. Engineered to require no electricity or routine battery replacement, the ECOPOWER Flushometer Valve saves energy and water while providing maximum performance in even the most demanding commercial spaces. Powered by the force of running water, ECOPOWER hydro-turbines create an electrical current that is stored in rechargeable cells to power the sensor of the valve. The ECOPOWER flush valve is highly efficient, replenishing power stores with no minimum daily usage. No external power source or battery replacement is necessary. Ensuring that water flows only when needed, the self-adjusting ECOPOWER sensor is now stronger with a wider detection range that eliminates ghost flushing that could waste water, and now supports improved automatic flushing to prevent missed flushes. A manual override flush button is present when needed. The piston and solenoid mechanism, a marked improvement over traditional rubber diaphragm type valves, maintains consistent flush volume under a range of supply pressures. The valve is WaterSense certified and CA Title 20 and CalGreen compliant. The valve is also ADA compliant. Includes flushometer valve for toilets with 1-1/2 inch top spud inlet using 12 inch vacuum breaker tubes. Purchased separately: angle stop, vacuum breaker set, spud nut and escutcheon to connect to the toilet spud, and sweat solder kit.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-FLEX USA 1" x 6 ft. Pipe Insulation, 1/2" Wall (6RXLO048358)
- KOHLER Supply Adapter Asm-1.313-1.813 Roughin (1247984)
- SHARKBITE Tee Stop Valve, Brass, 3/4" x 1/4" Tube (24985)
- APOLLO VALVES POP Safety Valve, 3/4In, 150 psi, Bronze (511DDDKMAA0150)
- TOTO ECOPOWER Touchless 1.6 GPF Toilet Flushometer Valve w/ 14 x 12 Cover Plate Stainless Steel (TET2GB31#SS)
- TOTO Solenoid Unit & Diaphram Ass EFlush Valve-Mc (3V), Tds, W/O Filter (THP3191R)
- TOTO ECOPOWER Touchless 1.0 GPF Flushometer Valve with 14 x 12 Cover Plate Stainless Steel (TET2UB31#SS)
- TOTO ECOPOWER Touchless 1.28 GPF Toilet Flushometer Valve w/ 14 x 12 Cover Plate Stainless Steel (TET2LB31#SS)
- TOTO ECOPOWER Touchless 1.6 GPF Toilet Flush Valve with 24 In. Vacuum Breaker Set Polished Chrome (TET1GB32#CP)
- TOTO ECOPOWER Touchless 1.28 GPF Toilet Flushometer Valve w/ Vacuum Breaker Set Polished Chrome (TET1LB32#CP)
- KISSLER Flush Valve, for Use with Mansfield (68-0210)
- Toto Automatic Flush Valve