Shop All Faucet Accessories
Toto
ECOPOWER 0.5 GPM 10 Second On-Demand Water Supply Controller Valve For Touchless Bathroom Spouts
Mfr # TLE03502U1
Zoro # G809075077
product price: $347.99
/ea
Free Shipping & Returns
$347.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Toto
- MFR # TLE03502U1
- Zoro # G809075077
- UPC # 739268411852
- Country of Origin Japan
- Category Faucet Accessories
Description
The TOTO is designed for use with compatible TOTO Ecopower spouts. The Ecopower faucet is ideal for high-traffic commercial spaces and provides an elegant water conservation solution. Powered by the force of running water, Ecopower hydro-turbines create an electrical current that is stored in rechargeable cells to power the Smart Sensor System of the faucet. The Ecopower faucet is highly efficient, replenishing power stores in as little as five uses daily. No external power source or battery replacement is necessary. The Ecopower 0.5 GPM 10 second on-demand controller uses only 0.08 gallons per cycle and is CEC and CALGreen compliant. The on-demand system means that water flows only when needed and cannot be accidentally left running. When hands are present, the water will flow, and when hands are removed, the water will stop. Included: controller and mounting hardware. Purchased separately: compatible spout, water supply line for G1/2 connection, and optional mixing valve for water that is not pre-mixed.
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Single Handle Single Hole Mount, 1 Hole Bathroom Faucet, Chrome (3427100A)
- LEONARD VALVE Thermostat Mix Valve, Lead Free, Bronze (TA-LF-F)
- KOHLER Toilet Seat, Elongated, White (K-4650-0)
- ZORO SELECT Flexible Metal Hose, 3/4in. dia, 36 in. L (12PL-CA11-0360-11B-38B)
- TOTO Solenoid Valve, Unit, Ecofaucet Telc1Xx-Xxxx (THP3323)
- TOTO Brasspp 0.5Gpm Nozzle Set Aerator Flow N (TH559EDV568)
- TOTO Stainless Steel Braided Hose For Fv In (THU294)
- TOTO Brasspp Nozzle Assembly Set Aerator Flow (TH559EDV567)
- TOTO ECOPOWER 1.0 GPM 10 Second On-Demand Water Supply Controller Valve For Touchless Bathroom Spouts (TLE03503U1)
- TOTO Keynozzle Removal Ecopower Faucet Spout (THP3154)
- GROHE Kitchen Faucet Hose, 1/2" NPT, 59" L (46092000)
- Toto Faucet Accessories