Shop All Toilets
Toto
Ecoefv Concealed Toilet 128G W 4 X 4 C, 1.28 gpf, Self Powered Hydroelectric, Wall Mount
Mfr # TET3LA31#SS
Zoro # G0322260
product price: $946.99
/ea
Free Shipping & Returns
$946.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Wall
- Color Stainless Steel
- Gallons per Flush 1.28
- Material Bronze Casting
- Width 4-3/4"
Product Information
Dimensions
Width | 4-3/4" |
Manufacturers Warranty Length | 3 Yr. Limited |
Details
Item | Ecoefv Concealed Toilet 128G W 4 X 4 C |
Mounting Style | Wall |
Color | Stainless Steel |
Gallons per Flush | 1.28 |
Material | Bronze Casting |
Standards | ASSE 1037; CSA B125.3; IAPMO(cUPC); ASSE; UPC; IPC; NSPC; NPC; CA Title 20; ADA; CA Prop 65 |
Flushing Method | Self Powered Hydroelectric |
Description
Ecoefv Concealed Toilet 128G W 4 X 4 C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATCO Univ. NuFit Foot Act. Bath Stopper w-Grid Strain and 2-P, Adapters - Silicone, Brushed Nickel (48750-FA-BN-G-2P)
- DANCO Faucet Stem 3H-8H/C Ppfister (16110E)
- PARKER 1/4" Compression x 1/8" MNPT Brass 90 Degree Elbow 10PK (169C-4-2)
- USA INDUSTRIALS Viton Tubing, 1/2" ID x 5/8" OD x 25 Ft. L (ZUSA-HT-298)
- TOTO 1PC CARLYLE II WASHLET+ 1.28GP F AUTOFLUSH COMP. - COTTON (CST614CEFGAT40#01)
- TOTO Ecoefv Concealed Toilet 16G W 14 X 12, 1.6 gpf, Self Powered Hydroelectric, Floor Mount (TET2GA33#SS)
- TOTO Hydropower Generator Toilet (TH559EDV503)
- TOTO Rp Wall Hung, D-Shape, Bowl Cotton, 1.28/0.9 gpf, DynaMax; Tornado Flush, Wall Mount, D-Shaped (CT447CFG#01)
- TOTO Retainer Sleeve (THP4615)
- TOTO Toilet Bowl, 1.0/1.28/1.6 gpf, Flushometer, Wall Mount, Elongated, Cotton (CT705ULN#01)
- AMERICAN STANDARD Toilet Bowl, 1.0/1.6 gpf, Gravity Fed, Floor Mount, Elongated, White (3705216.020)
- Toto Toilets