Shop All Bathroom Sink Faucets
Toto
Dual-Handle Gr 1.2 Gpm Two Handle Widespread Ba, Polished chrome
Mfr # TLG02201U#CP
Zoro # G1761568
product price: $519.00
/ea
Free Shipping & Returns
$519.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Dual-Handle
- Mounting Type Widespread
- ADA Compliant Yes
- Handle Type Lever
- Flow Rate 1.2 gpm
Product Information
- Brand Toto
- MFR # TLG02201U#CP
- Zoro # G1761568
- UPC # 739268341623
- Country of Origin China
- Category Bathroom Sink Faucets
Details
Faucet Operation | Dual-Handle |
Mounting Type | Widespread |
ADA Compliant | Yes |
Finish | Polished chrome |
Handle Type | Lever |
Flow Rate | 1.2 gpm |
Number of Handles | 2 |
Item | Gr 1.2 Gpm Two Handle Widespread Ba |
Material | Brass |
Description
Item Gr 1.2 Gpm Two Handle Widespread Ba
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Drain Strainer, 7-1/4 in. L, Cast Iron (P1910-2-GRATE)
- DELTANA Towel Shelf, R-Series Bright Chrome 18" (R2015-U26)
- BANJO 1", FNPT x FNPT, Polypropylene, Y Strainer, 150 psi (LS100-20)
- LEGEND VALVE 1/2" T-548 SATIN SILLCOCK (107-441)
- TOTO 8" Mount, Supreme, 8 Ctr Ct Lavatory, Sedona Beige, Sedona Beige (LT241.8G#12)
- TOTO 8" Mount, Dartmouth, Pedestal Lavatory, 8 Faucet Set, Cotton (LPT642.8#01)
- TOTO Sensor Automatic Soap Dispenser Ac Single Spout, Polished chrome (TES100AA#CP)
- TOTO Single Hole Mount, 1 Hole Prominence, 1Hole Lav, Shrd W Cefiontect, Bone (LHT242G#03)
- TOTO Undercounter Lavatory, Bone 17"X14" (LT569#03)
- TOTO 8" Mount, Promenade, 8 Ctr Lavatory, Colonial White, Colonial White (LT530.8#11)
- KOHLER 0 in Mount, 1 Hole Purist Single-Handle Bathroom Sink Fa (14402-4A-CP)
- Toto Bathroom Sink Faucets