Shop All Drain Components
Toto
Drain 2" Valve Assembly With Flapper Nut
Mfr # THU255-A
Zoro # G0321463
$37.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Drain 2" Valve Assembly With Flapper Nut
Product Information
- Brand Toto
- MFR # THU255-A
- Zoro # G0321463
- UPC # 739268154438
- Country of Origin China
- Category Drain Components
Details
Item | Drain 2" Valve Assembly With Flapper Nut |
Product Type | Drain 2" Valve Assembly With Flapper Nut |
Description
Drain 2 In. Valve Assembly With Flapper Nut, Product Type Drain 2 In. Valve Assembly With Flapper Nut
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA FAUCET 60" VINYL RV SHOWER HOSE - BISQUE PARCHMENT (DF-SA230-BQ)
- K-FLEX USA 1" x 6 ft. Pipe Insulation, 3/4" Wall (6RX068138)
- ZURN Drain Strainer, 7-5/8 in. L, Bronze/Nickel (PN1960-GRATE)
- HAYWARD FLOW CONTROL Gauge Guard, 1/4" x 1/2", CPVC/FPM, FPT x FPT (GG225X50)
- TOTO Push Button Assembly Rowan Dual Flush (THU420#CP)
- TOTO Drain Valve Assembly For 1pc L6 634 644 (THU460.6D-A)
- TOTO Grid Drain With 4 Tailpiece (THP5067#CP)
- TOTO Top Mounting Nuts Ms970920 (THU9505)
- TOTO Piston Valve Assembly Mfv Urinal Mfv (TH323V102R)
- TOTO Flapper W Clear Cone 2" PVC 186 Links Sp (THU257)
- PLUMB PAK Nut/Wash Slip Joint 1-1/2In (PP25511)
- Toto Drain Components