Shop All Faucet Repair and Maintenance
Toto
Cover Plate, 4" Size, Polished Chrome
Mfr # THP3158#CP
Zoro # G7679318
product price: $46.89
/ea
$46.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Finish Polished chrome
- Material of Construction Stainless Steel
- For Use With Most Kitchen Faucets
- Features Padded Under Cover
Product Information
- Brand Toto
- MFR # THP3158#CP
- Zoro # G7679318
- UPC # 739268295582
- Country of Origin China
- Category Faucet Repair and Maintenance
Dimensions
Size | 4" |
Overall Length | 4 in |
Details
Material | Brass |
Finish | Polished chrome |
Material of Construction | Stainless Steel |
For Use With | Most Kitchen Faucets |
Features | Padded Under Cover |
Item | Trim and Cover Plate |
Description
Trim and Cover Plate, Material of Construction Stainless Steel, Features Padded Under Cover
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTBRASS Shower Pan 72 x 36 3-Wall W/ Center Plastic Drain W/ Modern Cross Grid in Matte Black (HPG7236WHP-62)
- ZORO SELECT 3/8" Compression x MNPT Low Lead Brass 90 Degree Elbow (700069-0604)
- ACORN CONTROLS Tinnerman Nut, 10-32 UNF, Stainless Steel (0316-018-000)
- EVERPURE Quick Connect Filter, 1.7 gpm, 0.5 Micron, 3" O.D., 25 1/4 in H (EV961237-75)
- TOTO Spud Nut, Escutcheon, 1-1/2" (71051NT6)
- TOTO Standard Ecopower 0.35 Gpm Electronic To (TELS103#CP)
- TOTO Sensor Replacement, For TEL3LS10#CP (TH559EDV405)
- TOTO Spout Assembly Standard 0.5Q (TELS105#CP)
- TOTO Spud Nut, Escutcheon, 3/4" (71051NT5)
- TOTO Spud Brass 112 For Ct705Elnct708E (THU073R)
- SANI-LAV Sensor Faucet, Battery Powered (ESB2RL)
- Toto Faucet Repair and Maintenance