Shop All Toilet Seats
Toto
C2 Elongated Soft Close Bidet Seat, Sedona Beige
Mfr # SW3074#12
Zoro # G909074642
Free Shipping & Returns
$545.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Toto
- MFR # SW3074#12
- Zoro # G909074642
- UPC # 739268391796
- Country of Origin Malaysia
- Category Toilet Seats
Description
The TOTO WASHLET C2 Elongated Electric Bidet Toilet Seat with PREMIST delivers ecology-minded luxury with a streamlined design. Unlike traditional toilet paper that can often be rough and ineffective, the WASHLET quickly provides comfortable warm water cleansing at the touch of a button. Part of the newly redesigned C Series, the WASHLET C2 is fully automated, featuring a soft rear spray, rear cleanse, and front cleanse with the option of an oscillating stream. The controls are located on a convenient arm control panel. The C2 WASHLET features a heated SoftClose seat with three temperature settings. The temperature and pressure of the water are adjustable with three temperature settings and five pressure settings. The WASHLET features an air deodorizer and a warm air dryer with three temperature settings. Easy to install and includes mounting and connection hardware.
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Male Connector, 6mm Tube Size, Nylon, Black, 10 PK (3101 06 67)
- ZORO SELECT Concentric Reducer, 12"x4", 125, Flg, Black (4319000436)
- RIDGID Press Tool Kit, 12.0V, Li-Ion, 13-1/2" L (RP241)
- KOHLER Serv Kit, Trip Lvr Arm (81609-CP)
- TOTO Toilet Seat, With Cover, polypropylene, Elongated, Black (SS114#51)
- TOTO Toilet Seat, With Cover, polypropylene, Elongated, Beige (SS214#12)
- TOTO Bidet Seat, With Cover, Plastic, Round, Beige (SW573#12)
- TOTO Toilet Seat, With Cover, polypropylene, Elongated, Bone (SS114#03)
- TOTO C5 TANK TYPE WASHLET ELONGATED WASHLET+ REMOTE COTTON (SW3084T40#01)
- TOTO Toilet Seat, Elongated, Colonial, With Cover, polypropylene, Elongated (SS124#11)
- BEMIS Bemis 141EC 346-146EC Toilet Seat for Use with Elongated Bowls Molded Wood; Biscuit (141EC 346-146EC)
- Toto Toilet Seats