Shop All Toilet Repair Parts
Toto
Aimes, 1Pc Ss234, Washlet Uh Cefiontect Co
Mfr # MS626234CEFG#01
Zoro # G0316143
product price: $1,078.99
/ea
Free Shipping & Returns
$1,078.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Toto
- Material Vitreous China
- Type High Efficiency Toilet
- Color Cotton White
- Material of Construction Vitreous China
Product Information
- Brand Toto
- MFR # MS626234CEFG#01
- Zoro # G0316143
- UPC # 739268339644
- Country of Origin United States
- Category Toilet Repair Parts
Details
Fits Brand | Toto |
Material | Vitreous China |
Type | High Efficiency Toilet |
Color | Cotton White |
Material of Construction | Vitreous China |
Color/Finish | Cotton White |
Gallons per Flush | 1.28 |
Standards | Meets or Exceeds ASME A112.19.2/CSA B45.1, IAPMO(cUPC), EPA Watersense, State of Massachusetts, City of Los Angeles, Code Compliance: UPC, IPC, NSPC, NPC Canada, Legislative Compliance: California AB715, California, Green Building Code, City of Los Angeles Water, Efficiency Ordinance, Complies with CA Prop 65 Warning Requirements |
For Use With | WASHLET(R)+ |
Includes | Elongated Bowl with SoftClose Seat, Chrome Trip Lever |
Item | Aimes,1Pc Ss234,Washlet Uh Cefiontect Co |
Description
Aimes,1Pc Ss234,Washlet Uh Cefiontect Co
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Water Heater Element (SG1153 430289)
- ZORO SELECT 3" Butt Weld T304 SS Short Tangent 90 Degree Elbow (V2WC3.0)
- OAKBROOK COLLECTION Cartridge Hot Fct For Ob (RP 20067C)
- GROHE Cosmopolitan Pressure Balance Valve Trim With 3-Way Diverter With Cartridge, Chrome (29425000)
- TOTO Mounting Hardware For Dual Flush Tanks V (TS810DV3)
- TOTO Sensor Unitecopower Spout Tels1 (THP3155)
- TOTO Tank To Bowl Mounting Hardware (THU741-A)
- TOTO Trip Lever For St424Es Chrome Plated (THU141N#CP)
- TOTO Controller Unit C For Efvmc 3V (THP3196)
- TOTO Seal Gasket For Drain Valve To Wer 10 P (THU370)
- KOHLER Urinal Strainer, 5"x3-13/16"x1-1/2" Size (K-GP1217811)
- Toto Toilet Repair Parts