Shop All Bathroom Sink Faucets
Toto
8" Mount, Promenade, 8 Ctr Lavatory, Colonial White, Colonial White
Mfr # LT530.8#11
Zoro # G1764499
product price: $337.99
/ea
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hole Center to Center 8"
- Mounting Type Pedestal
- Finish Colonial White
- Flow Outlet Type Rear Overflow
- Material Vitreous china
Product Information
- Brand Toto
- MFR # LT530.8#11
- Zoro # G1764499
- UPC # 739268357815
- Country of Origin Mexico
- Category Bathroom Sink Faucets
Details
Mounting Hole Center to Center | 8" |
Mounting Type | Pedestal |
Finish | Colonial White |
Flow Outlet Type | Rear Overflow |
Item | Promenade,8 Ctr Lavatory,Colonial White |
Material | Vitreous china |
Description
Item Promenade,8 Ctr Lavatory,Colonial White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING Nylon 3/4 Barb X 3/4 Mip Tee (9429394)
- ROHL Push Drain With Overflow (5447ULB)
- PARKER Brass Street Elbow, 90 Degrees, FNPT x MNPT, 1/2" x 3/8" Pipe Size (VS1202P-8-6)
- MAID-O-MIST Jacobus #6 1/8" Straight (Jacobus #6 1/8" Straight)
- TOTO Dual Handle 6"to 12" Mount, Bathroom Faucet, Polished Chrome (TL220DD1#CP)
- TOTO Dual-Handle Gr 1.2 Gpm Two Handle Widespread Ba, Polished chrome (TLG02201U#CP)
- TOTO Single Hole Mount, 1 Hole Prominence, 1Hole Lav, Shrd W Cefiontect, Colonial White (LHT242G#11)
- TOTO Unifit Rough In 12 (TSU01W.12R)
- TOTO Lavatory Overflow Cover Brushed Nickel (THU205#BN)
- TOTO Soap Greenseal Compliant Four Gallo (TSFB1-GS)
- DELTA Ashlyn Two Handle Widespread Lavatory Faucet - Metal Pop-Up (3564-BLMPU-DST)
- Toto Bathroom Sink Faucets