Shop All Utility Sinks
This Product is Discontinued
Toto
7-5/16"W x 17-7/8"L x 3-5/8"H Brass Utility Sink Faucet (Discontinued)
Mfr # TL230DD#CP
Zoro # G0324570
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Brass
- Overall Height 3-5/8"
- Overall Length 17-7/8"
- Overall Width 7-5/16"
Product Information
- Brand Toto
- MFR # TL230DD#CP
- Zoro # G0324570
- UPC # 739268225077
- Country of Origin China
- Category Utility Sinks
Dimensions
Overall Height | 3-5/8" |
Overall Length | 17-7/8" |
Overall Width | 7-5/16" |
Details
Material | Brass |
Item | Utility Sink Faucet |
Description
Item Faucet Wyeth Widespread Lav
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.