Shop All Utility Sinks
Toto
2-1/4" W x 7-13/16" L x 5-9/16" H, Brass, Utility Sink Faucet
Mfr # TL210SD#CP
Zoro # G0324029
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Overall Height 5-9/16"
- Overall Length 7-13/16"
- Overall Width 2-1/4"
Product Information
- Brand Toto
- MFR # TL210SD#CP
- Zoro # G0324029
- UPC # 739268195103
- Country of Origin Thailand
- Category Utility Sinks
Dimensions
Overall Height | 5-9/16" |
Overall Length | 7-13/16" |
Overall Width | 2-1/4" |
Details
Material | Brass |
Item | Utility Sink Faucet |
Description
Item Faucet Silas Single Handle Short Lavator
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Slow Dash Pot, Nickel Silver Finish (333-073KJKABNF)
- ZURN EcoFlush System (Z8104-1.1)
- MOEN Service Kit (104571)
- FLUIDMASTER Sink Supply Line Fits All 16In (B4F16U)
- TOTO Nozzle Assembly Set Aerator Flow Type (TH559EDV401)
- TOTO Mounting Hardware Seats (THU689)
- SANI-LAV Single Pedal Valve, Bottom Mnt w/SS Part (112S)
- BK RESOURCES 23.8125 in W x 38.5 in L x Free Standing, Stainless Steel, One Compartment Sink (BKS-1-18-12-18L)
- ELKAY 22" W x 28" L x 5" H, Drop-In, 18 ga. 304 Stainless Steel, Sink (DRKAD282250L)
- ELKAY Elkay Hand Wash Sink With Pedestal Stainless Steel (CHSP1716C)
- FIAT PRODUCTS 24 in W x 24 in L x 10 in H, Molded Stone, Mop Sink Kit (MSBIDTG2424100)
- Toto Utility Sinks