Shop All Manual Flush Valves
Toto
1.6 gpf, Toilet Manual Flush Valve, 1 in IPS Inlet, Lever
Mfr # TMT1NNC-32
Zoro # G2525393
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Connection Top Spud
- Brand and Series Toto Toto
- Flush Mode Single Flush
- Gallons per Flush 1.6 gpf
- Rough-In 11 1/2 in
Product Information
- Brand Toto
- MFR # TMT1NNC-32
- Zoro # G2525393
- UPC # 739268948280
- Country of Origin Multiple
- Category Manual Flush Valves
Dimensions
Inlet Size | 1 in IPS |
Manufacturers Warranty Length | 3 yr |
Details
Fixture Connection | Top Spud |
Brand and Series | Toto Toto |
Flush Mode | Single Flush |
Gallons per Flush | 1.6 gpf |
Rough-In | 11 1/2 in |
Spud Coupling | 1 in |
Finish | Chrome Plated |
Item | Manual Flush Valve |
Standards | ADA Compliant; ASSE 1037, CSA B125.3, IAPMO |
Handle Type | Lever |
Fixture Type | Toilet |
Basic Power Source | Manual |
Pressure Range | 15 to 100 psi |
Valve Design | Piston |
Includes | 1 in Angle Stop, 1-1/2 in Vacuum Breaker, Escutcheon, Spud Nut, Sweat Solder Kit |
Series | Toto |
Description
Manual Flush Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Polished Brass Decorative Tank Trip Lever for Kohler® (T01017)
- KOHLER Statement 2F Cm Rh Arm - 10 (254Mm) Vibrant Brushed Nickel (26326-BN)
- BANJO Flange, 1", 300 psi, Tee, 2" O.D., 3 9/16" L (M100TEE)
- SLOAN Performance Kit, 3.5 GPF, Toilet (A1102A)
- TOTO 1.0 gpf, Urinal Manual Flush Valve, 3/4 in IPS Inlet, Lever (TMU1NNC-12)
- TOTO 1.28 gpf, Toilet Manual Flush Valve, 1 in IPS Inlet, Lever (TMT1LN32#CP)
- TOTO 1.0 gpf, Urinal Manual Flush Valve, 3/4 in IPS Inlet, Lever (TMU1NNC)
- TOTO Solenoid Unit & Diaphragm Assy EFlush Valve-Mc (3V), Tds, W/ Filter (THP3190R)
- TOTO 1.6 gpf, Toilet Manual Flush Valve, 1 in IPS Inlet, Lever (TMT1NNC)
- TOTO Flush Valve Tower (THU747-A)
- SLOAN Regal 5301188 Model A156A Flushometer Diaphragm (5301188)
- Toto Manual Flush Valves