Shop All Manual Flush Valves
Toto
1.0 gpf, Urinal Manual Flush Valve, 3/4 in IPS Inlet, Lever
Mfr # TMU1NNC
Zoro # G2525378
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Connection Top Spud
- Brand and Series Toto Toto
- Flush Mode Single Flush
- Gallons per Flush 1 gpf
- Rough-In 11 1/2 in
Product Information
- Brand Toto
- MFR # TMU1NNC
- Zoro # G2525378
- UPC # 739268948013
- Country of Origin China
- Category Manual Flush Valves
Dimensions
Inlet Size | 3/4 in IPS |
Manufacturers Warranty Length | 3 yr |
Details
Fixture Connection | Top Spud |
Brand and Series | Toto Toto |
Flush Mode | Single Flush |
Gallons per Flush | 1 gpf |
Rough-In | 11 1/2 in |
Spud Coupling | 3/4 in |
Finish | Chrome Plated |
Standards | ADA Compliant; ASSE 1037, CSA B125.3, IAPMO |
Fixture Type | Urinal |
Valve Design | Piston |
Item | Manual Flush Valve |
Handle Type | Lever |
Pressure Range | 15 to 100 psi |
Basic Power Source | Manual |
Series | Toto |
Description
Manual Flush Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Stonewood Quiet-Close Elongated Toilet Seat (20466-0)
- ARROWHEAD BRASS Stem&Check Assembly 12 in. (PK2012)
- ZORO SELECT 2" x 3/4" MNPT x FNPT 304 SS Hex Bushing (400B113N020034)
- KROWNE Krowne 16-121L - Royal Series Knee Pedal Valve (16-121L)
- TOTO 1.28 gpf, Toilet Manual Flush Valve, 1 in IPS Inlet, Lever (TMT1LN32#CP)
- TOTO Solenoid Unit & Diaphragm Assy EFlush Valve-Mc (3V), Tds, W/ Filter (THP3190R)
- TOTO 1.0 gpf, Urinal Manual Flush Valve, 3/4 in IPS Inlet, Lever (TMU1NNC-12)
- TOTO 1.6 gpf, Toilet Manual Flush Valve, 1 in IPS Inlet, Lever (TMT1NNC-32)
- TOTO Flush Valve Tower (THU747-A)
- TOTO 0.5 gpf, Urinal Manual Flush Valve, 3/4 in IPS Inlet, Lever (TMU1LN#CP)
- SLOAN 1.28 gpf, Manual Flush Valve, 1" Inlet (3780046)
- Toto Manual Flush Valves