Shop All Manual Flush Valves
Toto
1.0 gpf, Urinal Manual Flush Valve, 3/4 in IPS Inlet, Lever
Mfr # TMU1NNC-12
Zoro # G2525439
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Connection Top Spud
- Brand and Series Toto Toto
- Flush Mode Single Flush
- Gallons per Flush 1 gpf
- Rough-In 11 1/2 in
Product Information
- Brand Toto
- MFR # TMU1NNC-12
- Zoro # G2525439
- UPC # 739268948440
- Country of Origin China
- Category Manual Flush Valves
Dimensions
Inlet Size | 3/4 in IPS |
Manufacturers Warranty Length | 3 yr |
Details
Fixture Connection | Top Spud |
Brand and Series | Toto Toto |
Flush Mode | Single Flush |
Gallons per Flush | 1 gpf |
Rough-In | 11 1/2 in |
Spud Coupling | 3/4 in |
Basic Power Source | Manual |
Pressure Range | 15 to 100 psi |
Includes | 3/4 in Angle Stop, 3/4 in Vacuum Breaker, Escutcheon, Spud Nut, Sweat Solder Kit |
Finish | Chrome Plated |
Fixture Type | Urinal |
Item | Manual Flush Valve |
Standards | ADA Compliant; ASSE 1037, CSA B125.3, IAPMO |
Valve Design | Piston |
Handle Type | Lever |
Series | Toto |
Description
Manual Flush Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUATROL Adjustable Relief Valve, 1In, 75psi, Bronze (69C1A1M2U1-75)
- ZORO SELECT 1-1/4" MNPT x 10" TBE Stainless Steel Pipe Nipple Sch 80 (E6BNG14)
- ASCO Valve Rebuild Kit (302433)
- SANI-LAV Pistol Grip Spray Nozzle, 3/4 in Female, 150 psi, 7 gpm, Black (N1AB)
- TOTO 1.28 gpf, Toilet Manual Flush Valve, 1 in IPS Inlet, Lever (TMT1LN32#CP)
- TOTO Flush Valve Tower (THU747-A)
- TOTO 1.6 gpf, Toilet Manual Flush Valve, 1 in IPS Inlet, Lever (TMT1NNC)
- TOTO Solenoid Unit & Diaphragm Assy EFlush Valve-Mc (3V), Tds, W/ Filter (THP3190R)
- TOTO 1.0 gpf, Urinal Manual Flush Valve, 3/4 in IPS Inlet, Lever (TMU1NNC)
- TOTO 1.6 gpf, Toilet Manual Flush Valve, 1 in IPS Inlet, Lever (TMT1NNC-32)
- ZURN 3.5 gpf, Toilet Manual Flush Valve, 1 in IPS Inlet (ZH6140AV-4L)
- Toto Manual Flush Valves