Shop All Manual Flush Valves
Toto
0.5 gpf, Urinal Manual Flush Valve, 3/4 in IPS Inlet, Lever
Mfr # TMU1LN#CP
Zoro # G2525317
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Connection Top Spud
- Brand and Series Toto Toto
- Flush Mode Single Flush
- Gallons per Flush 0.5 gpf
- Rough-In 11 1/2 in
Product Information
- Brand Toto
- MFR # TMU1LN#CP
- Zoro # G2525317
- UPC # 739268140684
- Country of Origin China
- Category Manual Flush Valves
Dimensions
Inlet Size | 3/4 in IPS |
Manufacturers Warranty Length | 3 yr |
Details
Fixture Connection | Top Spud |
Brand and Series | Toto Toto |
Flush Mode | Single Flush |
Gallons per Flush | 0.5 gpf |
Rough-In | 11 1/2 in |
Spud Coupling | 3/4 in |
Fixture Type | Urinal |
Standards | ADA Compliant; ASSE 1037, CSA B125.3, IAPMO |
Item | Manual Flush Valve |
Basic Power Source | Manual |
Valve Design | Piston |
Handle Type | Lever |
Finish | Chrome Plated |
Pressure Range | 15 to 100 psi |
Series | Toto |
Description
Manual Flush Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE Full Port Brass Ball Valve, 1/2" (70009652)
- ZORO SELECT 2" MNPT x 4-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (6P874)
- B & K Pipe Wrap Foil Backed25' (SP42X/16)
- ZORO SELECT Laboratory Grade PVC Tubing, 1/8" ID x 3/16" OD x 50 Ft. L (ZUSA-HT-1123)
- TOTO 1.6 gpf, Toilet Manual Flush Valve, 1 in IPS Inlet, Lever (TMT1NNC)
- TOTO 1.28 gpf, Toilet Manual Flush Valve, 1 in IPS Inlet, Lever (TMT1LN32#CP)
- TOTO 1.6 gpf, Toilet Manual Flush Valve, 1 in IPS Inlet, Lever (TMT1NNC-32)
- TOTO 1.0 gpf, Urinal Manual Flush Valve, 3/4 in IPS Inlet, Lever (TMU1NNC)
- TOTO Solenoid Unit & Diaphragm Assy EFlush Valve-Mc (3V), Tds, W/ Filter (THP3190R)
- TOTO 1.0 gpf, Urinal Manual Flush Valve, 3/4 in IPS Inlet, Lever (TMU1NNC-12)
- ZURN Tailpiece Kit, Lead-Free, Female Npt (114-TPKXL)
- Toto Manual Flush Valves