Shop All Trays and Platters
Toteline
Tray, 22-7/8" Inside Width, White
Mfr # 6090012232
Zoro # G6616141
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Length 47 5/8 in
- Outside Width 23 7/8 in
- Outside Height 2 1/4 in
- Overall Width 23 7/8 in
- Overall Height 2 1/4 in
Product Information
- Brand Toteline
- MFR # 6090012232
- Zoro # G6616141
- Country of Origin United States
- Category Trays and Platters
Dimensions
Outside Length | 47 5/8 in |
Outside Width | 23 7/8 in |
Outside Height | 2 1/4 in |
Overall Width | 23 7/8 in |
Overall Height | 2 1/4 in |
Inside Width | 22 7/8 in |
Inside Height | 2 in |
Inside Length | 46 3/4 in |
Overall Length | 47 5/8 in |
Bottom Inside Length | 46 3/4 in |
Bottom Inside Width | 22 7/8 in |
Description
Tray, Bottom Inside Length 46 3/4 in, Bottom Inside Width 22 7/8 in, Inside Height 2 in, Color White, Electrostatic Discharge No, Material Fiberglass Reinforced Composite, Overall Height 2 1/4 in, Overall Length 47 5/8 in, Overall Width 23 7/8 in, Weight Capacity 100 lb, Drop Sides No, Stackable No, Stacking Capacity Not Applicable, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -60 Degrees F, Pack Quantity 1
Restrictions
- WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M Ap110 Water Filter 2Pk (Ap110) (5620404)
- HOSHIZAKI 3 Shelf Kit (HS-5048)
- COMMERCIAL CHEF 2 Slice Toaster, Black (CCT2201B)
- TONY CHACHERES CREOLE FOODS Tony Chachere's Creole Seasoning 17 oz., PK12 (00005)
- TOTELINE Nesting Pan, 13-1/8" Inside Width, Gray (3300085136)
- TOTELINE Nesting Pan, 13-1/8" Inside Width, White (3300085269)
- TOTELINE Tray, 15-1/2" Inside Width, White (8201085269)
- TABLECRAFT Handwoven, Oval Basket, 9.25"X7", PK12 (1136W)
- CAMBRO Tray, w/ Compartments, 10x14, Cranberry (EAPS1014416)
- SERVICE IDEAS Tray with Removable Insert, 12 Round, Stainless Steel, Rose Gold (TR1412RIRG)
- ELK STUDIO Union Hotel Tray (TRAY090)
- Toteline Trays and Platters