Shop All Tool Boxes
Totalturf
Tool Box 16In With Tray 16013R
Mfr # TO1849357
Zoro # G710064252
$37.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Tray
- Width 16 in
Product Information
- Brand Totalturf
- MFR # TO1849357
- Zoro # G710064252
- UPC # 756873221485
- Country of Origin China
- Category Tool Boxes
Dimensions
Width | 16 in |
Details
Item | Tool Box |
Includes | Tray |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND SAE Plain Ball Hex Key, 3/32" Tip Size, 3 3/8 in Long, 21/32 in Short, 10 PK (18206)
- STEELMAN 1/2" Drive Gray 100 ft-lb Torque Extension (50090A)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 7/16 (47728)
- DRILL AMERICA 1-1/4"x3" HSS Annular Cutter (DWC5-530-345)
- TOTALTURF 24 Inch Professional Industrial Toolbox (TO3531650)
- TOTALTURF 23 Inch Plastic Tool box with Tray and Dividers (TO2586540)
- TOTALTURF 2-Drawer Friction Tool Box, Brown, 20 in W (TO75131)
- TOTALTURF Tool Box with Black Metal Tray, 20 in, Black (TO2586539)
- WESTWARD WESTWARD Tool Box, Steel, Red, 14 in W x 6-1/2 in D x 2-1/2 in H (35XR68)
- CRAFTSMAN Tool Box, Black/Red, 20 in W x 11-3/4 in D x 11 in H (CMST20320L)
- KLEIN TOOLS MODbox Component Box, Impact-Resistant Polymers, Orange, 22 in W x 16 in D x 5-1/4 in H (54806MB)
- Totalturf Tool Boxes