Shop All Deck Screws
Totalturf
48440 2.5 in. X No. 10; Gray Star Drive Composite Deck Screws
Mfr # TO564534
Zoro # G303911321
product price: $43.89
/ea
$43.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Totalturf
- MFR # TO564534
- Zoro # G303911321
- UPC # 723902271926
- Country of Origin China
- Category Deck Screws
Description
Features
- Gray Star Drive Composite Deck Screws.
- Trap Head.
- Self-Drilling Cut Point.
- Dual Thread.
- Size - 2.5 in. X No. 10
- Dimension - 5.5 x 4.5 x 4.5 in.
- Item Weight - 5 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #6, 1 in, Plain Brass Flat Head Phillips Drive, 32 PK (62808)
- L.H. DOTTIE Concrete Screw, 3/16" Dia., Flat, 1-1/4 in L, Carbon Steel Blue Xylan, 100 PK (36P114)
- ZORO SELECT 2"-12 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut (U12020.200.0001)
- ZORO SELECT Dowel Pin, Alloy Stl, 3/8x1 1/2 L, PK100 (37R150DPSO)
- TOTALTURF 48422 3.5 in. X No. 10; Star Drive Deck Screws; Tan (TO567333)
- TOTALTURF 40926 6 x 1.63 in. Galvanized Deck Screw (TO3237105)
- HILLMAN Deck Screw, #9 x 2 in, Stainless Steel, Flat Head, Torx Drive (42497)
- STARBORN Deck Screw, #10 x 2-3/4 in, Flat Head, Torx Drive, 375 PK (PXDCBT10275)
- GRK FASTENERS Deck Screw, #8 x 1-1/4 in (01069)
- SABERDRIVE Deck Screw, #9 x 1-1/2 in, Steel, Flat Head, Torx Drive, 835 PK (52492)
- FASTENMASTER Fastenmaster 5956990 Cortex Frontier Plugs - 40 Per Box (5956990)
- Totalturf Deck Screws