Shop All Deck Screws
Totalturf
48419 3 in. x 10 Tan Star Drive Deck Screws
Mfr # TO135438
Zoro # G003793029
product price: $60.79
/ea
$60.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastener Length 3 in
Product Information
- Brand Totalturf
- MFR # TO135438
- Zoro # G003793029
- UPC # 654204693645
- Country of Origin China
- Category Deck Screws
Dimensions
Fastener Length | 3 in |
Details
Item | Deck Screw |
Description
Features
- Size - 3 in. x 10 Tan Star Drive Deck Screws.
- Self-Drilling Cut Point.
- Flat Head With Countersinking Nibs, Coarse/Serrated Thread.
- Dimension - 5.5 x 4.5 x 4.5 in.
- Item Weight - 5 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RONSTAN INTERNATIONAL Clevis Pin, SS, 1/4" x 3/4" (RF264)
- HHIP 0.202" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0202)
- ZORO SELECT Dowel Pin, Alloy Stl, 3/8x1 L, PK100 (37R100DPSO)
- MIDWEST FASTENER Wing Nut, M8-1.25, Stainless Steel, 4 PK (933385)
- TOTALTURF 40926 6 x 1.63 in. Galvanized Deck Screw (TO3237105)
- TOTALTURF 48422 3.5 in. X No. 10; Star Drive Deck Screws; Tan (TO567333)
- GRK FASTENERS Deck Screw, #9 x 3-1/8 in, Climatek, Flat Head, Torx Drive, 1900 PK (GRK00105)
- SABERDRIVE Deck Screw, #10 x 3-1/2 in, Steel, Flat Head, Torx Drive, 55 PK (52487)
- GRK FASTENERS Deck Screw, #10 x 2-1/2 in, Climatek, Flat Head, Torx Drive, 2500 PK (GRK00133)
- SABERDRIVE Deck Screw, #8 x 1-5/8 in, Steel, Trim Head, Torx Drive, 208 PK (51663)
- DECK PLUS DECK SCREW 10X4 in. TAN 1# (48423)
- Totalturf Deck Screws