Shop All Tool Boxes
Totalturf
2-Drawer Friction Tool Box, Brown, 20 in W
Mfr # TO75131
Zoro # G109092941
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Width 20 in
Product Information
- Brand Totalturf
- MFR # TO75131
- Zoro # G109092941
- UPC # 654204286199
- Country of Origin China
- Category Tool Boxes
Dimensions
Width | 20 in |
Details
Item | 2-Drawer Friction Tool Box |
Color | Brown |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage Handle Bushing, 0.4061 to 0.4200 (951205600)
- GREY PNEUMATIC 5/8" Flat Chisel 7" Long (CH101)
- MILWAUKEE TOOL 9 in. Locking Clamp With Swivel Jaws (48-22-3523)
- PROTO Check Nut Wrench, 13 In. L, Alloy Steel (JKE54)
- TOTALTURF 24 Inch Professional Industrial Toolbox (TO3531650)
- TOTALTURF 23 Inch Plastic Tool box with Tray and Dividers (TO2586540)
- TOTALTURF Tool Box with Black Metal Tray, 20 in, Black (TO2586539)
- WESTWARD WESTWARD Nipple Caddy, Steel, Gray, 20 in W x 10 in D x 5 in H (35XR72)
- DEWALT TSTAK Mobile Storage Deep Box, Plastic, Black, 20 in W x 17 in D x 29 in H (DWST17820)
- URREA Tool Box, Steel, Red, 24 in W x 9-1/4 in D (5696)
- AFTERMARKET Tool Box, Metal, Black (5A3BL)
- Totalturf Tool Boxes