Shop All Landscape Fabric & Fertilizers
Total Solutions
Farm Digestant, 1.75lb Jar, PK6
Mfr # 5165003
Zoro # G1873477
product price: $58.19
/pk 6, $9.70/ea
$58.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Jar
- Size 1.75 lb.
- Fragrance Yeast-Like
- Cleaner Form Powder
- Application It is a Bacterial Digestant Used in Farm Animal Manure Pits, Lagoons, Feed Lots and Pens; It Eliminates Odors, Reduces the Build-Up of Solids and Gases, Increases Pit Capacity, and Also Increases the Fertilizer Value of the Digested Manure
Product Information
- Brand Total Solutions
- MFR # 5165003
- Zoro # G1873477
- Country of Origin United States
- Category Landscape Fabric & Fertilizers
Dimensions
Size | 1.75 lb. |
Details
Container Type | Jar |
Fragrance | Yeast-Like |
Cleaner Form | Powder |
Application | It is a Bacterial Digestant Used in Farm Animal Manure Pits, Lagoons, Feed Lots and Pens; It Eliminates Odors, Reduces the Build-Up of Solids and Gases, Increases Pit Capacity, and Also Increases the Fertilizer Value of the Digested Manure |
Description
Package Quantity 6
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Spindle Assembly, Cub Cadet (82-409)
- BEHLEN MFG. Drain Plug For Electric And Energy Free Waterers (54300018)
- NATIONAL HARDWARE GATE LATCH BLACK 10.29""L (N236-729)
- MTD Kit Grip Heated Snowthrower (753-08195A)
- WEEDGUARD PLUS WeedGuard Plus Red Low pH Biodegradable Paper Weed Barrier (FRAV009736000000050)
- GCI Architect's Choice Gray 3oz Spunbond Landscape Fabric 4'x50' (29545B)
- WEEDGUARD PLUS WeedGuard Plus Heavyweight Biodegradable Paper Weed Barrier (FRAI011148000000150)
- LUSTER LEAF PRODUCTS Soil Ph Meter Plus Ph Plant Guide (LU54594)
- RHINO SEED RETAIL KIT STRAW BLANKET 36/PLT (ML4X509PK)
- DOSATRON Dosatron Quick Hook-Up Kit (HSPK58)
- ZORO SELECT Landscape Fabric, 3 x 250 ft., PU Material (P3)
- Total Solutions Landscape Fabric & Fertilizers