Shop All Hand Soap Dispenser Refills
Total Solutions
5 gal. Liquid Hand Soap Pail
Mfr # 2645005
Zoro # G1872223
Free Shipping & Returns
$76.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Coconut
- Size 5 gal.
- Application It's A Concentrated Liquid Soap and Conditioner That Cleans Skin Without Drying or Irritation
- Hygiene Form Liquid
- Hygiene Properties Moisturizing
Product Information
- Brand Total Solutions
- MFR # 2645005
- Zoro # G1872223
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 5 gal. |
Details
Fragrance | Coconut |
Item | Hand Soap |
Application | It's A Concentrated Liquid Soap and Conditioner That Cleans Skin Without Drying or Irritation |
Hygiene Form | Liquid |
Hygiene Properties | Moisturizing |
Packaging Type | Pail |
Container Type | Pail |
Color | Clear, Yellow |
Ready to Use/Concentrated | Concentrated |
Cleaner Form | Liquid |
Recommended Dilution | 1:4 |
Chemicals For Use On Surface | Hand Washing |
Description
Coconut Hand Soap,5 gal.,Pail
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Absorbent Boom, 16 gal, 3 in x 20 ft, Oil-Based Liquids, White, Polypropylene (BOM407)
- R&B WIRE PRODUCTS Stainless Steel X-Frame Foldable Collection Hamper (698-SS)
- BUILDERS BEST Premium Side Wall Cap (112295)
- COLGATE-PALMOLIVE Palmolive Ultra Strength Citrus Scent Liquid Dish Soap 20 oz (US04268A)
- TOTAL SOLUTIONS 1 gal. Liquid Hand Soap Jug, 4 PK (2645041)
- BEARPAW Hand Cleaner 40 Oz. Case Of 6 (BP664)
- ATERRA 1000 ml Liquid Hand Soap Cartridge (12067-34)
- PERFORMANCE PLUS 1000 ml Foam Luxury Hand Soap Cartridge (PP7800F)
- METHOD Sea Minerals Scent Antibacterial Foam Hand Soap Refill 28 oz (328110)
- MRS. MEYERS CLEAN DAY Mrs. Meyer's Clean Day Lavender Scent Hand Lotion 12 oz (70250)
- PROVON 1200 ml Foam Hand Soap Refill Cartridge, 2 PK (5385-02)
- Total Solutions Hand Soap Dispenser Refills