Shop All CPUs
Total Micro Technologies
This Total Micro 16Gb Pc4-19200 288-Pin 1.2V Registered Ecc 2Rx8 Dimm
Mfr # SNPHNDJ7C/16G-TM
Zoro # G9397546
product price: $96.75
/ea
Free Shipping & Returns
$96.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Form Factor DIMM
- Memory Speed 2400 MHz
- Signal Processing Registered
- Memory Size 16 GB
- Device Supported Server, Workstation
Product Information
- Brand Total Micro Technologies
- MFR # SNPHNDJ7C/16G-TM
- Zoro # G9397546
- UPC # 810766027681
- Country of Origin Unknown
- Category CPUs
Dimensions
Memory Size | 16 GB |
Details
Form Factor | DIMM |
Memory Speed | 2400 MHz |
Signal Processing | Registered |
Device Supported | Server, Workstation |
Memory Technology | DDR4 SDRAM |
Compatibility | Dell PowerEdge Servers: C4130; FC430; FC630; FC830; M630; M830; R430; R530; R630; R730; R730XD; R930; T430; T630; Dell Precision Workstations Servers: R7910; T5810; T7810; T7910 |
Memory Standard | DDR4-2400/PC4-19200 |
Item | RAM Module |
Memory Voltage | 1.2V |
Error Checking | ECC |
Number of Pins | 288 |
Number of Modules | 1 x 16GB |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VISIONTEK Usb C To Ethernet 1 (901358)
- UPG Sealed Lead Acid Battery, 12 V, 22Ah, UB12220, T4 (Tab) Terminal, AGM Type (40696)
- UBIQUITI NETWORKS COMMERCIAL PoE Injector 48v 24W, POE4824W (POE-48-24W)
- QNAP Power Adpator For Intel 2-Bay (SP-2BAY-ADAPTOR-90W)
- INTEL Core I5-10400F 6-Core Comet Lake Processor 2.9Ghz 8.0Gt/S 12Mb (BX8070110400F)
- D & H DISTRIBUTING 5.2 GHz 125 watts Core i9-12900K LGA1700 8C Unlocked Processor for 600 Series (MA3537660)
- EDGE MEMORY 4Gb (1X4Gb) Pc38500 Ecc Registered 240 P (PE221942)
- SPARK Intel Xeon Silver 4208 Octa-Core 8 Core 2.10 GHz Processor Upgrade (SP3287077)
- INTEL 4.30 Ghz 6M Cache Boxed Socket OEM Desktop CPU Processor Tray - Core I3-10100 Processor (IN483112)
- INTEL Core i9-11900K Processor (BX8070811900K)
- SIEMENS Simatic S5 Cpu Processor Module (6ES5945-7UA23)
- Total Micro Technologies CPUs