Shop All CPUs
Total Micro Technologies
This Total Micro 16Gb 2400Mhz Unbuffered Non-Ecc 1.2V 260-Pin So-Dimm
Mfr # Z4Y86AA#ABA-TM
Zoro # G9342639
product price: $78.39
/ea
Free Shipping & Returns
$78.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Device Supported Notebook
- Memory Size 16 GB
- Memory Speed 2400 MHz
- Memory Technology DDR4 SDRAM
Product Information
- Brand Total Micro Technologies
- MFR # Z4Y86AA#ABA-TM
- Zoro # G9342639
- UPC # 810766027841
- Country of Origin Unknown
- Category CPUs
Dimensions
Memory Size | 16 GB |
Details
Device Supported | Notebook |
Memory Speed | 2400 MHz |
Item | RAM Module |
Memory Technology | DDR4 SDRAM |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE HDMI Port Saver, Right Angle, (MtoF), 270 (4860)
- STEREN HDMI Wall Plate and Pigtail (526-101WH)
- EREPLACEMENTS Replacement Lamp F/Sa (POA-LMP49-ER)
- VARTA V350H 1.2V 350mAh Button Cell Battery 55635101501 (V350H)
- AMD Amd Epyc 7702P 64/128 200W Sp3 256Mb 3350Mhz (100-000000047)
- D & H DISTRIBUTING 5.2 GHz 125 watts Core i9-12900K LGA1700 8C Unlocked Processor for 600 Series (MA3537660)
- INTEL Core i9 12900K Processor (BX8071512900K)
- MITSUBISHI MELSEC-Q CPU UNIT PROCESSOR MODULE (Q06UDHCPU)
- HPE Hpq E5-2690V4 2.6Ghz-35Mb 14C 135W Cpu (E5-2690V4)
- INTEL Core I5-10400F 6-Core Comet Lake Processor 2.9Ghz 8.0Gt/S 12Mb (BX8070110400F)
- INTEL Intel Core I9 Processor I9-10940X (19.25M Cache, 3.30 Ghz) Fc-Lga14A, (CD8069504381900)
- Total Micro Technologies CPUs