Shop All CPUs
Total Micro Technologies
8Gb 2666Mhz Memory For Dell
Mfr # AA101752-TM
Zoro # G9804736
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Memory Voltage 1.2V
- Memory Size 8 GB
- Device Supported Workstation, Desktop PC
- Memory Standard DDR4-2666/PC4-21300
- Signal Processing Unbuffered
Product Information
- Brand Total Micro Technologies
- MFR # AA101752-TM
- Zoro # G9804736
- UPC # 812382031806
- Country of Origin Unknown
- Category CPUs
Dimensions
Memory Size | 8 GB |
Details
Memory Voltage | 1.2V |
Device Supported | Workstation, Desktop PC |
Memory Standard | DDR4-2666/PC4-21300 |
Item | RAM Module |
Signal Processing | Unbuffered |
Error Checking | Non-ECC |
Form Factor | DIMM |
Compatibility | Dell Desktop PCs: Alienware Aurora R7; Alienware Aurora R8; Inspiron 3470; Inspiron 3670; OptiPlex 3060 MT; OptiPlex 3060 SFF; OptiPlex 5060 MT; OptiPlex 5060 SFF; OptiPlex 7060 MT; OptiPlex 7060 SFF; Optiplex XE3 MT; Optiplex XE3 SFF; Precision Workstation 3430 SFF; Precision Workstation 3430 XL; Precision Workstation R3930; Precision Workstation R3930 XL; Precision Workstation T3630; Precision Workstation T3630 XL; Vostro 3470; Vostro 3670 |
Memory Technology | DDR4 SDRAM |
Memory Speed | 2666 MHz |
Number of Pins | 288 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGHTESTED Mammoth Heavy Duty Smartphone windshield mount with claw super hold device grip for trucks and cars (MIZTT-4S-MAM)
- MIGHTY MAX BATTERY 6V 200AH SLA Battery Replacement for Vision 3FM180D-X (ML200-637)
- ILC Replacement For Trojan, T605 (T605)
- PYLE 80'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, HD (PRJOS80)
- MONOPRICE Workstream by Computer Case CPU Tower Holder_ Adjustable Under Desk Mo (34541)
- INTEL Core i5 12600K Processor (BX8071512600K)
- INTEL 4.30 Ghz 6M Cache Boxed Socket OEM Desktop CPU Processor Tray - Core I3-10100 Processor (IN483112)
- SPARK Intel Xeon Silver 4208 Octa-Core 8 Core 2.10 GHz Processor Upgrade (SP3287077)
- INTEL Core i7-12700F Processor for FC-LGA16A - 25MB Cache Up to 4.90 Ghz (BX8071512700F)
- HPE Hpq E5-2690V4 2.6Ghz-35Mb 14C 135W Cpu (E5-2690V4)
- INTEL Intel BX80677I77700 i7-7700 3.6 GHz Kaby Lake Processor - 8.0 GTs; 8 MB LGA 1151 CPU (BX80677I77700)
- Total Micro Technologies CPUs