Shop All CPUs
Total Micro Technologies
8Gb 2133Mhz Memory For Hp
Mfr # T0E51AT-TM
Zoro # G9595838
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatibility HP Z240 Worksstation Series
- Memory Voltage 1.2V
- Memory Size 8 GB
- Number of Modules 1 x 8GB
- Number of Pins 288
Product Information
- Brand Total Micro Technologies
- MFR # T0E51AT-TM
- Zoro # G9595838
- UPC # 810766029760
- Country of Origin Unknown
- Category CPUs
Dimensions
Memory Size | 8 GB |
Details
Compatibility | HP Z240 Worksstation Series |
Memory Voltage | 1.2V |
Number of Modules | 1 x 8GB |
Number of Pins | 288 |
Memory Technology | DDR4 SDRAM |
Device Supported | Workstation |
Error Checking | Non-ECC |
Signal Processing | Unbuffered |
Item | RAM Module |
Memory Standard | DDR4-2133/PC4-17000 |
Memory Speed | 2133 MHz |
Form Factor | DIMM |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Mitsubishi A6bat Battery (A6BAT)
- ILC Replacement for Acer Btp-agd1 (BTP-AGD1 ACER)
- TRUE NORTH GEAR-FR CLOTHING Radio Chest Harness, 1000D Cordura(R) (RH6500)
- ZORO SELECT Sealed Lead Acid Battery, 6VDC, 12Ah (47019)
- INTEL Core i5-12400 Processor for FC-LGA16A - 18MB Cache Up to 4.40 Ghz (BX8071512400)
- INTEL Intel BX80677I77700 i7-7700 3.6 GHz Kaby Lake Processor - 8.0 GTs; 8 MB LGA 1151 CPU (BX80677I77700)
- SIEMENS Simatic S5 Cpu Processor Module (6ES5945-7UA23)
- INTEL 4.30 Ghz 6M Cache Boxed Socket OEM Desktop CPU Processor Tray - Core I3-10100 Processor (IN483112)
- D & H DISTRIBUTING 5.2 GHz 125 watts Core i9-12900K LGA1700 8C Unlocked Processor for 600 Series (MA3537660)
- HPE Hpq E5-2690V4 2.6Ghz-35Mb 14C 135W Cpu (E5-2690V4)
- MITSUBISHI MELSEC-Q CPU UNIT PROCESSOR MODULE (Q06UDHCPU)
- Total Micro Technologies CPUs