Shop All Classroom Furniture
Tot Mate
TM2125A.S3322 Shadow Elm Laminate Toddler Play Center - 32'' x 20 1/2'' x 16''
Mfr # 538TM2125BLA
Zoro # G811673896
Free Shipping & Returns
$522.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Tot Mate
- MFR # 538TM2125BLA
- Zoro # G811673896
- Country of Origin China
- Category Classroom Furniture
Description
Give toddlers a place to play and explore their creativity with the Tot Mate TM2125A.S3322 shadow elm laminate toddler play center. This play center is constructed of durable laminate with recycled/reclaimed core materials and an attractive shadow elm finish. Two block grids and a removable gear grid are included to promote tactile learning blocks and gears sold separately. Also included with this play center are 2 medium translucent bins to store toys and learning materials. It is designed with an open front and back so the storage area can be accessed from either side. The laminate surface is easy to wipe down to keep clean and properly sanitized. This item comes fully assembled.Specializing in the educational sector for decades Tot Mate offers everything that you need for effective classroom storage and organization. With products ranging from lockers and book displays to play centers and mobile desks Tot Mate boasts a comprehensive catalog of classroom furniture. They utilize durable and easy-to-clean laminate construction with eco-friendly recycled materials as well as birch plywood for a natural wood look.Overall Dimensions:Width: 32''Depth: 20 1/2''Height: 16''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Purple Vinyl Barstool, Adj Height, Seat Height Range: 24" to 33" (CH-92023-1-PUR-GG)
- HON 15 in W 3 Drawer File Cabinets, Light Gray, Letter (H33723R.L.Q)
- TENNSCO 3-Shelf Stationary Bookcase, 40"x34-1/2" Champ/Putty (B-42CP)
- GLOBAL INDUSTRIAL Pivot Mobile Blueprint Storage Rack (240169)
- TOT MATE DoubleDoor Tall Cabinet Assembled (TM2264A.S2222)
- TOT MATE DoubleDoor Tall Cabinet ReadyToAssemble (TM2264R.S2222)
- TOT MATE 4Compartment Wall Cabinet ReadyToAssemble (TMW301R.S2222)
- TOT MATE TM2410A.S3322 Shadow Elm Laminate Wall Cubbie Storage - 46'' x 15'' x 26'' (538TM2410BLA)
- TOT MATE SingleDoor Tall Cabinet ReadyToAssemble (TM2084R.S2222)
- FLASH FURNITURE 86" Oval Wave Grey Table Set-18" Stack Chairs (XU-GRP-18CH-A3060CON-60-GY-T-A-GG)
- WINSOME Winsome 22611 Capri Set of 6 Foldable Fabric Baskets - Black (22611)
- Tot Mate Classroom Furniture