Shop All Specialty Printers
Toshiba
HSP150 POS Direct Thermal Receipt Printer with Ethernet and Power Supply Unit
Mfr # HSP150EPSUKIT
Zoro # G411165043
product price: $353.99
/ea
Free Shipping & Returns
$353.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Connectivity USB/Ethernet
- Print Speed 14 ips
- Color Black
- Maximum Print Width 3 in
- Includes Power Supply Unit
Product Information
- Brand Toshiba
- MFR # HSP150EPSUKIT
- Zoro # G411165043
- Country of Origin Indonesia
- Category Specialty Printers
Dimensions
Maximum Print Width | 3 in |
Details
Printer Connectivity | USB/Ethernet |
Print Speed | 14 ips |
Color | Black |
Includes | Power Supply Unit |
DPI | 180 |
Description
Made to keep up with the demands of todays fast-paced businesses, Toshiba's reliable HSP series printer is a hospitality-grade, splash-resistant, compact point-of-sale receipt printer thats easy to use, maintain and integrate. Your bar and restaurant staff face enough challenges without having to spend extra time repairing and maintaining their hardware. Our HSP series delivers a robust combination of printer software and hardware, providing a reliable, future-proof POS printing solution.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HP Toner Cartridge, Black, Max. 3100 (CF226A)
- TAPE LOGIC Tape Logic® #53 PVC Natural Rubber Tape, 2.1 Mil, 2" x 110 yds., Clear, 36/Case (T90253)
- PILOT Precise V5 Stick Roller Ball Pen, Fine 0.5mm, Asstd Ink/Barrel, PK12 (31888)
- FROGGY'S FOG 2 oz. COTTON CANDY - Water Based Scent Additive for Fog, Haze, Snow & Bubble Juice (WBS-2OZ-COTT)
- TOSHIBA BV420D Direct Thermal Desktop Printer for Barcodes and Labels, 300dpi (BV420DTS02QMS)
- TOSHIBA BA410T Direct Thermal and Thermal Transfer Printer for Barcodes and Labels (BA410TTS12QMSM01)
- TOSHIBA BV410D Direct Thermal Desktop Printer for Barcodes and Labels, 203dpi (BV410DGS02QMS)
- TOSHIBA BA420T Direct Thermal and Thermal Transfer Printer for Barcodes and Labels (BA420TTS12QMSM01)
- TOSHIBA HSP100 POS Direct Thermal Receipt Printer with Ethernet and Power Supply Unit (HSP100EPSUKIT)
- TOSHIBA B-EX4T1 Thermal Transfer and Direct Thermal Label Printer With Ribbon Save, 203dpi (BEX4T1GS12DS01)
- EPSON LQ-590II 24-Pin Dot Matrix Printer (C11CF39201)
- Toshiba Printers & Scanners