Shop All Specialty Printers
Toshiba
BA420T Direct Thermal and Thermal Transfer Printer for Barcodes and Labels
Mfr # BA420TTS12QMSM01
Zoro # G311165044
product price: $1,049.99
/ea
Free Shipping & Returns
$1,049.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Connectivity USB/Ethernet/Wireless/NFC
- Print Speed 6 ips
- Color Black
- Maximum Print Width 4 in
- DPI 300
Product Information
- Brand Toshiba
- MFR # BA420TTS12QMSM01
- Zoro # G311165044
- Country of Origin Indonesia
- Category Specialty Printers
Dimensions
Maximum Print Width | 4 in |
Details
Printer Connectivity | USB/Ethernet/Wireless/NFC |
Print Speed | 6 ips |
Color | Black |
DPI | 300 |
Description
The Toshiba BA400 series barcode label printer provides the functionality and robustness of an industrial printer with the compact footprint and ease of use of a desktop printer. For ultimate networking capabilities, it comes with a wide variety of communication interfaces, enabling you to manage your whole network of printers from a central source.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEGMANN AUTOMOTIVE 1.25 oz. Coated Mag Weight (Box of 25) (AW125N)
- ARMOR WRAP Rust Preventative Paper Sheets, PK1000 (A30G0912)
- ZORO SELECT Plastic Corrugated Sheets, 24" x 36", White, 10/Bundle (56EC60)
- PAC STRAPPING PRODUCTS Strapping Seal, Steel, 3/4", PK1000 (HSS-6A)
- TOSHIBA HSP100 POS Direct Thermal Receipt Printer with Ethernet and Power Supply Unit (HSP100EPSUKIT)
- TOSHIBA B-EX4T1 Thermal Transfer and Direct Thermal Label Printer With Ribbon Save, 203dpi (BEX4T1GS12DS01)
- TOSHIBA BA410T Direct Thermal and Thermal Transfer Printer for Barcodes and Labels (BA410TTS12QMSM01)
- TOSHIBA BV410D Direct Thermal Desktop Printer for Barcodes and Labels, 203dpi (BV410DGS02QMS)
- TOSHIBA BV420D Direct Thermal Desktop Printer for Barcodes and Labels, 300dpi (BV420DTS02QMS)
- TSC DA220 Desktop Direct Thermal Label Printer, USB/Ethernet/Serial, 4 Width (99-158A013-1101)
- INTERMEC Honeywell Pc43D 4" Dt 203Dpi Printer Usb LCD (PC43DA00100201)
- Toshiba Specialty Printers