Shop All Specialty Printers
Toshiba
BA410T Direct Thermal and Thermal Transfer Printer for Barcodes and Labels
Mfr # BA410TTS12QMSM01
Zoro # G811165056
product price: $1,152.99
/ea
Free Shipping & Returns
$1,152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Connectivity USB/Ethernet/Wireless/NFC
- Print Speed 2 ips
- Color Black
- Maximum Print Width 4 in
- DPI 300
Product Information
- Brand Toshiba
- MFR # BA410TTS12QMSM01
- Zoro # G811165056
- Country of Origin Indonesia
- Category Specialty Printers
Dimensions
Maximum Print Width | 4 in |
Details
Printer Connectivity | USB/Ethernet/Wireless/NFC |
Print Speed | 2 ips |
Color | Black |
DPI | 300 |
Description
The Toshiba BA400 series barcode label printer provides the functionality and robustness of an industrial printer with the compact footprint and ease of use of a desktop printer. For ultimate networking capabilities, it comes with a wide variety of communication interfaces, enabling you to manage your whole network of printers from a central source.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARTPAK Chart Tape, 1/16" x 18 yd., Glossy, Black (BG6201)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 10" x 8", 2 mil, Clear, Pk1000 (8AV27)
- C-LINE PRODUCTS Sheet Protector, Clear Poly, PK50 (62037)
- ZEBRA PEN Pen, Gel, Retractable, 0.7mm, Black, PK12 (42610)
- TOSHIBA BV410D Direct Thermal Desktop Printer for Barcodes and Labels, 203dpi (BV410DGS02QMS)
- TOSHIBA BV420D Direct Thermal Desktop Printer for Barcodes and Labels, 300dpi (BV420DTS02QMS)
- TOSHIBA HSP100 POS Direct Thermal Receipt Printer with Ethernet and Power Supply Unit (HSP100EPSUKIT)
- TOSHIBA BA420T Direct Thermal and Thermal Transfer Printer for Barcodes and Labels (BA420TTS12QMSM01)
- TOSHIBA B-EX4T1 Thermal Transfer and Direct Thermal Label Printer With Ribbon Save, 203dpi (BEX4T1GS12DS01)
- SICURIX KIT, PRINTER, IDCARD, SOLID310 (SRX38310)
- Toshiba Printers & Scanners