Shop All Label Makers & Printers
Toshiba
B-EX4D Direct Thermal Label Printer, 200dpi
Mfr # BEX4D2GS12M01
Zoro # G911162948
Free Shipping & Returns
$923.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Maximum Print Speed 12 ips
- Printer Connectivity USB/Ethernet
- Width 4"
- DPI 200
Product Information
- Brand Toshiba
- MFR # BEX4D2GS12M01
- Zoro # G911162948
- Country of Origin Indonesia
- Category Label Makers & Printers
Dimensions
Width | 4" |
Details
Color | Black |
Maximum Print Speed | 12 ips |
Printer Connectivity | USB/Ethernet |
DPI | 200 |
Description
Toshiba label and receipt printers are the perfect solution for your business-critical labeling applications. From receipts to tags, barcode shipping labels to specialized custom labels, our printers have become the leading choice across the world for professional, in-house labeling.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALED AIR Bubble Cushioning Material, 12"x10' Roll, 3/16" Bubble, CL (SEL10601)
- ICEBERG Four-Shelf Open Storage System, 32"x13"x54", Black (ICE20841)
- ICONEX Direct Thermal Printing Paper Rolls, 0.45in Core, 2.25x85ft, Wht, PK50 (PMC07903)
- REDIFORM KolorKraft 1Subject Notebooks, Blue (RED33502)
- TOSHIBA BV410D 4'' 300 DPI Direct Thermal Barcode Printer with White Finish - Ethernet/USB (105BV410DTQM)
- EPSON Portable Label Printer, 1" Max Label W (LW-PX750)
- BRADY Portable Label Printers, 9 1/2" W, 5.4 lb (M710-WB-KIT)
- BRADY i5300 Industrial Label Printer 600 dpi with PWID Software Suite (153716)
- BRADY Portable Label Printers, 4 1/2" W, 3.6 lb (M611-PWID)
- DYMO Label Printer, 2 Lines, Font Size XS-XL (2175085)
- BROTHER QL-1110NWBC Wide Format Professional Label Printer, 69 Labels/min Print Speed, 5.9 x 6.7 x 8.7 (QL1110NWBC)
- Toshiba Label Makers & Printers