Shop All Bathroom Fans
Tosca
Decorative 80 CFM Ceiling Bathroom Exhaust Fan with LED Light and White Globe
Mfr # 7106-03
Zoro # G609832832
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Tosca
- MFR # 7106-03
- Zoro # G609832832
- UPC # 820633951582
- Country of Origin United States
- Category Bathroom Fans
Description
This Homeworks Worldwide decorative bath fan is built to quietly remove moisture and humidity from your bathroom. This fan has 3 different Finial options, Chrome, Brushed Nickel or Oil Rubbed Bronze to match your bathroom fixtures. For energy efficiency, this fan also includes an LED light panel to truly make the bathroom shine. It provides superior air movement to remove excess moisture from your home and away from your family before it creates an unhealthy environment. The fan features an easy to remove finial cover for easy cleaning. The cover is 15 in. Dia with 4 in. duct diameter.White globe with chrome, brushed nickel or oil rubbed bronze finish finial to match your decorCorrosion resistant galvanized steel housing stands up to moisture80 CFM reduces moisture to help prevent mildew2.0 sones for quiet operationMotor engineered for continuous operationManages moisture in rooms up to 80 sq. ft.Light and fan can be wired to operate together or separately. This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go towww.P65Warnings.ca.gov
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTSMAN Ice Level Control Kit (KVS)
- SCHAEFER Blade Galvanized 48 In 5-Wing 1 In Bore (GFB-485P)
- TEMPCO Si Rubber Drum Heater, 30 gal, 115V AC (DHR00070)
- BELIMO 24v SR 180inlb 2-10v AuxSw (AFB24-SR-S)
- AIR KING Air King AS70 Exhaust Fan, 70 cfm, White, 0.9 A (AS70)
- HOMEWERKS 70 CFM, 2.0 Slim Wall & Ceiling Exhaust Bath Fan (HO570204)
- BROAN Exhaust Fan, LED Fan/Light, Selectable 50, Energy Star® Certified (AE50110DCSL)
- DELTA BREEZ Dual Speed Fan 80 Cfm (SIG80D)
- MAXX AIR Ceiling, Wall Bathroom Fan, Ventilation Fan, Exhaust Fan, 70 cfm, 4 in. Duct Dia., 120 V, No (NX704)
- DAYTON BthExh Fn, 6In Duct Dia, Galv Steel, 115 V (60KU30)
- BROAN-NUTONE 50 CFM Bath Exhaust Fan Motor Assembly and Grille Only in White (1688F)
- Tosca Bathroom Fans