Shop All Lab Mixers & Blenders
Torrey Pines
Rack Assembly for Mix-All, 88x1.5ml
Mfr # 248978
Zoro # G204969131
Free Shipping & Returns
$535.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plate Length 9 in
- Plate Width 13 in
- Height 8.25 in
Product Information
- Brand Torrey Pines
- MFR # 248978
- Zoro # G204969131
- Country of Origin United States
- Category Lab Mixers & Blenders
Dimensions
Plate Length | 9 in |
Plate Width | 13 in |
Height | 8.25 in |
Description
Optional rack assembly for Echotherm mixer, with 4 sides for 1.5 ml tubes (no 0.5 ml tubes).
Shipping Weight: 8.8187 lbs
Shipping Dimensions: 13.00 x 8.25 x 9.00
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 8.8187 lbs
Shipping Dimensions: 13.00 x 8.25 x 9.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Volumetric Flasks, Class A, W/Glass Stop (FG5640-1000QR)
- NATIONAL OPTICAL USB Microscope Camera (D-Moticam A1)
- AMERICAN MANTLE Gas Lamp Mantle Ring #8 (7998748)
- MI-T-M Cartridge Filter, Paper, Wet/Dry, 7" L (A26300)
- TORREY PINES Echotherm Digital Hot Plate, 8x8" (249852)
- TORREY PINES Magnetic Stirrer, 8x8 (437042)
- TORREY PINES Echotherm Digital Hot Plate Stirrer, 12x12" Ceramic Top (150610)
- TORREY PINES Digital Hot Plate Stirrer, 12x12" Aluminum Top (150612)
- CAFRAMO Overhead Stirrer, 2L, 1/100 HP (BDC250)
- WARING COMMERCIAL Mini Container, 250mL, 6-1/4x 5-1/4x 4-1/2 (MC3)
- GLOBE SCIENTIFIC Vacuum Tube Roller-Mixer, 240v, 50Hz (GTRM-FS-UK)
- Torrey Pines Lab Mixing & Blending