Shop All Lab Mixers & Blenders
Torrey Pines
Echotherm Digital Hot Plate, 8x8"
Mfr # 249852
Zoro # G504968612
product price: $1,730.99
/ea
Free Shipping & Returns
$1,730.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Plate Length 1.5 in
- Plate Width 5.5 in
- Height 9 in
Product Information
- Brand Torrey Pines
- MFR # 249852
- Zoro # G504968612
- Country of Origin United States
- Category Lab Mixers & Blenders
Dimensions
Plate Length | 1.5 in |
Plate Width | 5.5 in |
Height | 9 in |
Description
EchoTherm Digital Hot Plate features constant display of all functions. LCD display functions include display target and actual plate temperature: target and actual solution temperature stirring speed; temperature ramping; and count down timer with auto/off. Easy to use membrane keyboard allows heating, stirring, timing and electronic calibration. Chemically resistant ceramic glass top heats quickly. Ceramic top is mounted on aluminum frame and provides cool edge to prevent burns. Platinum RTD and PID temperature measurement systems enable precise and accurate temperature control. Supplied with 6 foot grounded line cord, fuse holder, and main on/off switch.
Temperature Range: 0 - 450°C Accuracy: ±1°C Timer: 99 Hours, 59 Minutes, 59 Seconds Stirrer Speed: 100-1500 rpm, 10 rpm increments Electrical Requirements: 115 VAC, 50 Hz Plate Dimensions: 8 x 8 Inches Outer Dimensions: 9 1/4 x 15 3/4 x 4 3/4 InchesShipping Weight: 28.6601 lbs
Shipping Dimensions: 5.50 x 9.00 x 1.50
Research or further manufacturing use only, not for food or drug use.
Temperature Range: 0 - 450°C Accuracy: ±1°C Timer: 99 Hours, 59 Minutes, 59 Seconds Stirrer Speed: 100-1500 rpm, 10 rpm increments Electrical Requirements: 115 VAC, 50 Hz Plate Dimensions: 8 x 8 Inches Outer Dimensions: 9 1/4 x 15 3/4 x 4 3/4 InchesShipping Weight: 28.6601 lbs
Shipping Dimensions: 5.50 x 9.00 x 1.50
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIRL-PAK Sampling Bag, Clear, 123 oz., 20" L, PK250 (B01446)
- FIELD CONTROLS UV Lamp, 22 in L Bulb (1RK019)
- PLEWS-EDELMANN 2 Quart Capacity Super 18" Funnel (75-068)
- STUART Stirring Hot Plate, Digital, Square, 120V (04806-36)
- TORREY PINES Echotherm Digital Hot Plate Stirrer, 12x12" Ceramic Top (150610)
- TORREY PINES Magnetic Stirrer, 8x8 (437042)
- TORREY PINES Digital Hot Plate Stirrer, 12x12" Aluminum Top (150612)
- SCILOGEX LABORATORY Compact Magnetic HotPlate Stirrer, Ceramic Plate Model (410038)
- BENCHMARK SCIENTIFIC Roller Mixer, 120V, 5 Rollers (R3005)
- STIR-PAK MIXR SHAFT SS 3/8 DIA X 24 IN (04552-00)
- WARING COMMERCIAL Variable Speed Lab Blender, 1L, 9-3/4x8x14 (LB10G)
- Torrey Pines Lab Mixing & Blending