Shop All Wedge Anchors
Torquemaster
Torquemaster Wedge Anchor, 3-1/4" L, Steel Blue Ruspert, 100 PK
Mfr # 51794
Zoro # G302505668
product price: $82.49
/pk 100, $0.82/ea
Free Shipping & Returns
$82.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete; Brick
- Overall Length 3-1/4"
- Sub-Brand Torquemaster
- Material Steel
- Finish Blue Ruspert
Product Information
- Brand Torquemaster
- MFR # 51794
- Zoro # G302505668
- UPC # 738287517941
- Country of Origin United States
- Category Wedge Anchors
Dimensions
Overall Length | 3-1/4" |
Thread Size | 1/4"-20 |
Diameter | 1/4" |
Length 1 | 3-1/4" |
Drill Size | 1/4" |
Details
Item | Wedge Anchor |
Compatible Material | Concrete; Brick |
Sub-Brand | Torquemaster |
Material | Steel |
Finish | Blue Ruspert |
Application | Concrete|Stone |
Description
All mechanical bolts have a wedge arrangement at the end. Tightening the bolt results in a wedge being driven up against a sleeve. This jams the end of the bolt, and provides the strength.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAK-A-KEY Bilateral Key Stock, 12 in L, 1 in W, 1 in H, Carbon Steel (5510001000-12)
- TEKS Wood Screw, #12, Zinc Plated Steel (21427)
- ZORO SELECT External Tooth Lock Washer Lock Nut, #8-32, Steel, Grade 2, Zinc Plated, 1/8 in Ht, 100 PK (KEPI0-80-100P)
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/8"-16, 3/4 in Shank, 1 in ID, Steel, Galvanized (K2023-A-HDG)
- TORQUEMASTER Torquemaster Wedge Anchor, 5/8" Dia., 7" L, Steel Galvanized, 10 PK (55209)
- TORQUEMASTER Torquemaster Wedge Anchor, 1/2" Dia., 2-3/4" L, Stainless Steel Blue Ruspert, 10 PK (55222)
- TORQUEMASTER Torquemaster Wedge Anchor, 3/8" Dia., 5" L, Steel Galvanized, 35 PK (55200)
- TORQUEMASTER Torquemaster Wedge Anchor, 7" L, Steel Blue Ruspert, 10 PK (51817)
- TORQUEMASTER Torquemaster Wedge Anchor, 1/4" Dia., 2-3/4" L, Stainless Steel Blue Ruspert, 50 PK (55217)
- TORQUEMASTER Torquemaster Wedge Anchor, 10" L, Steel Zinc Plated, 10 PK (55228)
- DEWALT Power-Stud Wedge Anchor, 3/8" Dia., 3" L, Stainless Steel Stainless Steel, 50 PK (07313-PWR)
- Torquemaster Wedge Anchors