Shop All Wedge Anchors
Torquemaster
Torquemaster Wedge Anchor, 1/2" Dia., 7" L, Steel Galvanized, 15 PK
Mfr # 55205
Zoro # G902505686
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Brand Torquemaster
- Material Steel
- Finish Galvanized
- Thread Size 1/2"-13
- Length 1 7"
Product Information
- Brand Torquemaster
- MFR # 55205
- Zoro # G902505686
- UPC # 738287552058
- Country of Origin Unknown
- Category Wedge Anchors
Dimensions
Anchor Diameter | 1/2" |
Overall Length | 7" |
Thread Size | 1/2"-13 |
Length 1 | 7" |
Diameter | 1/2" |
Drill Size | 1/2" |
Details
Item | Wedge Anchor |
Sub-Brand | Torquemaster |
Material | Steel |
Finish | Galvanized |
Head Style | Hex (3/4" Wrench) |
Style | Concrete |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1 in, 18-8 Stainless Steel Truss Head Phillips Drive, 50 PK (53706)
- ZORO SELECT #10-24 x 1-1/2 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.019.0150)
- ZORO SELECT Double-End Threaded Stud, 5/16"-24 Thread to 5/16"-18 Thread, 1 3/4 in, Steel, Plain, 12 PK (5MTT9)
- ZORO SELECT #6-32 x 5/16 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51341.013.0031)
- TORQUEMASTER Torquemaster Wedge Anchor, 3/8" Dia., 5" L, Steel Galvanized, 35 PK (55200)
- TORQUEMASTER Torquemaster Wedge Anchor, 5/8" Dia., 5" L, Steel Galvanized, 10 PK (55207)
- TORQUEMASTER Torquemaster Wedge Anchor, 5/8" Dia., 6" L, Steel Galvanized, 10 PK (55208)
- TORQUEMASTER Torquemaster Wedge Anchor, 10" L, Steel Zinc Plated, 10 PK (55228)
- TORQUEMASTER Torquemaster Wedge Anchor, 5/8" Dia., 8-1/2" L, Steel Galvanized, 10 PK (55210)
- TORQUEMASTER Torquemaster Wedge Anchor, 3/8" Dia., 3" L, Steel Blue Ruspert, 50 PK (51798)
- SUP-R STUD SUP-R STUD Wedge Anchor, 3/4" Dia., 7" L, Carbon Steel 15 PK (2434700)
- Torquemaster Wedge Anchors