Shop All Wedge Anchors
Torquemaster
Torquemaster Wedge Anchor, 10" L, Steel Zinc Plated, 10 PK
Mfr # 55230
Zoro # G502505666
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete
- Overall Length 10"
- Sub-Brand Torquemaster
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Torquemaster
- MFR # 55230
- Zoro # G502505666
- UPC # 738287552300
- Country of Origin United States
- Category Wedge Anchors
Dimensions
Overall Length | 10" |
Thread Size | 3/4"-10 |
Diameter | 3/4" |
Length 1 | 10" |
Drill Size | 3/4" |
Details
Item | Wedge Anchor |
Compatible Material | Concrete |
Sub-Brand | Torquemaster |
Material | Steel |
Finish | Zinc Plated |
Driver Type | 1-1/8" Wrench |
Style | Concrete |
Description
All mechanical bolts have a wedge arrangement at the end. Tightening the bolt results in a wedge being driven up against a sleeve. This jams the end of the bolt, and provides the strength.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Machine Screw, Round Head, Phil/Sltd Comb Drive #8-32 X 1-1/2in Solid Brass 25PK (9003778)
- RED HEAD Drop-In Anchor, 5/8" Dia, 2" L, Steel Zinc Plated, 50 PK (RL-12)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 155 mm Bore Dia. (M36050.155.0001)
- AZTEC LIFTING HARDWARE Double Clevis Link Step-Up 1/4 - 5/16 ZP (LDC014-2)
- TORQUEMASTER Torquemaster Wedge Anchor, 3/8" Dia., 3-3/4" L, Steel Galvanized, 50 PK (55199)
- TORQUEMASTER Torquemaster Wedge Anchor, 1/2" Dia., 4-1/4" L, Steel Galvanized, 25 PK (55203)
- TORQUEMASTER Torquemaster Wedge Anchor, 3-1/4" L, Steel Blue Ruspert, 100 PK (51794)
- TORQUEMASTER Torquemaster Wedge Anchor, 3/8" Dia., 5" L, Steel Galvanized, 35 PK (55200)
- TORQUEMASTER Torquemaster Wedge Anchor, 3/8" Dia., 3-3/4" L, Steel Blue Ruspert, 50 PK (51800)
- TORQUEMASTER Torquemaster Wedge Anchor, 1/2" Dia., 3-3/4" L, Steel Galvanized, 25 PK (55202)
- ZORO SELECT Wedge Anchor, 3/4" Dia., 4-3/4" L, 18-8 Stainless Steel Plain, 2 PK (U70420.075.0475)
- Torquemaster Wedge Anchors