Shop All Drive Pin Anchors
Torquemaster
Torquemaster Nail Drive Anchor, 3/8" Dia., 2-3/8" L, Steel Yellow Zinc, 50 PK
Mfr # 52563
Zoro # G202514111
Free Shipping & Returns
$90.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete; Hollow Block; Brick
- Sub-Brand Torquemaster
- Material Steel
- Finish Yellow Zinc
- Diameter 3/8"
Product Information
- Brand Torquemaster
- MFR # 52563
- Zoro # G202514111
- UPC # 738287525632
- Country of Origin China
- Category Drive Pin Anchors
Dimensions
Anchor Diameter | 3/8" |
Overall Length | 2-3/8" |
Diameter | 3/8" |
Length 1 | 2-3/8" |
Details
Item | Nail Drive Anchor |
Compatible Material | Concrete; Hollow Block; Brick |
Sub-Brand | Torquemaster |
Material | Steel |
Finish | Yellow Zinc |
Style | C-Type Hammer |
Type | Drive Anchor |
Description
Also known as a hammer drive anchor, a drive anchor is an anchor with a nail-shaped pin enclosed in a sleeve. Once the pin is struck, the anchor expands into concrete, brick or block. These anchors are best suited for light duty fastening.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 9/16"-12 Socket Head Cap Screw, Black Oxide Steel, 4 in Length, 5 PK (U07000.056.0400)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size #10 Steel, Black Oxide Finish, 40 PK (36324)
- UNICORP Female UnThrd Spacer, , #10 Screw Size, Aluminum, 1/8 in Overall Lg (S785-M04-F16-I)
- MIDWEST FASTENER 3/16" x 2" Zinc Plated Steel Dowel Screws 100PK (50914)
- TORQUEMASTER Torquemaster Nail Drive Anchor, 1/4" Dia., 2-3/8" L, Steel Yellow Zinc, 100 PK (52561)
- TORQUEMASTER Torquemaster Nail Drive Anchor, 1/2" Dia., 2-3/4" L, Steel Yellow Zinc, 25 PK (52566)
- TORQUEMASTER Torquemaster Nail Drive Anchor, 3/4" Dia., 6" L, Steel Yellow Zinc, 10 PK (52574)
- MIDWEST FASTENER Nail Drive Anchor, 1/4" Dia., 4" L, Steel Zinc Plated, 100 PK (09195)
- DEWALT Spike Nail Drive Anchor, 3/16" Dia., 2" L, Steel Plain, 100 PK (06606-PWR)
- ZORO SELECT Nail Drive Anchor, 1/8" Dia., 5/16" L, Aluminum 1000 PK (05313AUA)
- GRIP-RITE Nail Drive Anchor, 1/2" Dia., 10" L, Steel Hot Galvanized, 50 PK (1210GAB50)
- Torquemaster Drive Pin Anchors