Shop All Concrete Anchor Screws
Torquemaster
Masonry Screw, 5/8" Dia., Hex, 3 in L, Steel Blue Ruspert, 10 PK
Mfr # 53254
Zoro # G302513663
product price: $50.79
/pk 10, $5.08/ea
$50.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
- Compatible Material Concrete; Masonry
- Material Steel
- Finish Blue Ruspert
- Drill Size 5/8"
- Type Masonry Screw
Product Information
- Brand Torquemaster
- MFR # 53254
- Zoro # G302513663
- UPC # 738287532548
- Country of Origin China
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 5/8" |
Overall Length | 3 in |
Drill Size | 5/8" |
Thread Length | Partial |
Details
Item | Masonry Screw |
Compatible Material | Concrete; Masonry |
Material | Steel |
Finish | Blue Ruspert |
Head Type | Hex |
Type | Masonry Screw |
Description
A tapered screw used to attach objects to concrete, brick and block.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Power-Stud+ SD6 Wedge Anchor, 5/8" Dia., 7" L, Stainless Steel Stainless Steel, 25 PK (7636SD6-PWR)
- METABO HPT HEADLESS PINS 1""L (23002SHPT)
- SUBURBAN BOLT AND SUPPLY Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L (A0030200100ZYD)
- ALL AMERICA THREADED PRODUCTS Threaded Rod, 5/16"-18, Stainless Steel, Plain Finish (36325)
- TORQUEMASTER Masonry Screw, 1/2" Dia., Hex, 4" L, Steel Blue Ruspert, 25 PK (53251)
- TORQUEMASTER Masonry Screw, 3/8" Dia., Hex, 4" L, Steel Blue Ruspert, 50 PK (53249)
- TORQUEMASTER Masonry Screw, 3/16" Dia., Hex, 4 in L, Steel Blue Ruspert, 10 PK (53255)
- TORQUEMASTER Masonry Screw, 5/16" Dia., Flat, 1 3/4 in L, Steel Blue Ruspert, 50 PK (51782)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Hex, 1 1/4 in L, Stainless Steel 50 PK (54555)
- TORQUEMASTER Masonry Screw, 3/16" Dia., Flat, 2 1/4 in L, Steel Blue Ruspert, 100 PK (51223)
- HILLMAN 375674 0.63 x 6 in. Strike Anchor (5107305)
- Torquemaster Anchor Screws