Shop All Concrete Anchor Screws
Torquemaster
Masonry Screw, 5/16" Dia., Hex, 4 in L, Steel Blue Ruspert, 50 PK
Mfr # 51220
Zoro # G602513622
$46.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Torx Drive
- Compatible Material Concrete; Brick; Block
- Anchor Diameter 5/16"
- Overall Length 4 in
- Material Steel
- Finish Blue Ruspert
Product Information
- Brand Torquemaster
- MFR # 51220
- Zoro # G602513622
- UPC # 738287512205
- Country of Origin Taiwan, Province of China
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 5/16" |
Overall Length | 4 in |
Thread Length | Partial |
Drill Size | 1/4" |
Details
Item | Masonry Screw |
Compatible Material | Concrete; Brick; Block |
Material | Steel |
Finish | Blue Ruspert |
Head Type | Hex |
Drive Type | Torx |
Type | Masonry Screw |
Description
A tapered screw used to attach objects to concrete, brick and block.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 60 mm L, 25 PK (50451)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Zinc Plated Finish, 20 PK (U38130.075.0001)
- ZORO SELECT Round U-Bolt, 1/4"-20, 1 1/8 in Wd, 2 in Ht, Hot Dipped Galvanized Steel, 10 PK (U17244.025.0075)
- 3M Reclosable Fastener Shapes, Rubber Adhesive, 2 in, 1 in Wd, Black, 100 PK (1-2-100-SJ3532N/SJ3533N)
- TORQUEMASTER Masonry Screw, 5/16" Dia., Flat, 4 in L, Steel Blue Ruspert, 50 PK (51235)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Flat, 1 1/4 in L, Steel Blue Ruspert, 100 PK (54246)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Flat, 2 3/4 in L, Stainless Steel 50 PK (54552)
- TORQUEMASTER Masonry Screw, 3/16" Dia., Pan, 1-3/4" L, Steel Blue Ruspert, 100 PK (52439)
- TORQUEMASTER Masonry Screw, 5/16" Dia., Flat, 1 1/4 in L, Steel Blue Ruspert, 50 PK (54253)
- TORQUEMASTER Masonry Screw, 1/2" Dia., Hex, 5 in L, Steel Blue Ruspert, 25 PK (53252)
- RED HEAD Tapcon Concrete Screw, 1/2" Dia., Hex, 6 in L, Steel Zinc Plated, 20 PK (50088)
- Torquemaster Anchor Screws