Shop All Concrete Anchor Screws
Torquemaster
Masonry Screw, 5/16" Dia., Hex, 3 1/4 in L, Steel Blue Ruspert, 50 PK
Mfr # 54277
Zoro # G802513835
product price: $36.19
/pk 50, $0.72/ea
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Torx Drive
- Compatible Material Concrete; Brick; Block
- Anchor Diameter 5/16"
- Overall Length 3 1/4 in
- Material Steel
- Finish Blue Ruspert
Product Information
- Brand Torquemaster
- MFR # 54277
- Zoro # G802513835
- UPC # 738287542776
- Country of Origin Taiwan, Province of China
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 5/16" |
Overall Length | 3 1/4 in |
Drill Size | 1/4" |
Thread Length | Partial |
Details
Item | Masonry Screw |
Compatible Material | Concrete; Brick; Block |
Material | Steel |
Finish | Blue Ruspert |
Head Type | Hex |
Drive Type | Torx |
Type | Masonry Screw |
Description
A tapered screw used to attach objects to concrete, brick and block.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Steel Black Oxide Finish, 25 PK (Z9095)
- ZORO SELECT Grade 8, 3/4"-16 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 5 PK (U04360.075.0300)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M8, 13 mm Shank, 20 mm ID, Steel, Plain, 25 PK (M16000.080.0001)
- MIDWEST FASTENER Masonry Screw, 1/4" Dia., Hex, 3 1/4 in L, Steel White Ruspert, 100 PK (53729)
- TORQUEMASTER Masonry Screw, 3/8" Dia., Hex, 3" L, Steel Blue Ruspert, 50 PK (53248)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Pan, 4 in L, Steel Blue Ruspert, 100 PK (52451)
- TORQUEMASTER Masonry Screw, 5/16" Dia., Flat, 1 1/4 in L, Steel Blue Ruspert, 50 PK (54253)
- TORQUEMASTER Masonry Screw, 5/8" Dia., Hex, 6 in L, Steel Blue Ruspert, 10 PK (53257)
- TORQUEMASTER Masonry Screw, 5/16" Dia., Hex, 2-1/4" L, Steel Blue Ruspert, 50 PK (51780)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Flat, 2 3/4 in L, Steel Blue Ruspert, 100 PK (54249)
- ZORO SELECT Concrete Screw, #10-12 Dia., Hex, 1/2 in L, Steel Black Oxide, 8000 PK (1008APWB)
- Torquemaster Anchor Screws