Shop All Concrete Anchor Screws
Torquemaster
Masonry Screw, 5/16" Dia., Hex, 2 3/4 in L, Steel Blue Ruspert, 50 PK
Mfr # 51218
Zoro # G102513603
product price: $26.99
/pk 50, $0.54/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Torx Drive
- Compatible Material Concrete; Brick; Block
- Anchor Diameter 5/16"
- Overall Length 2 3/4 in
- Material Steel
- Finish Blue Ruspert
Product Information
- Brand Torquemaster
- MFR # 51218
- Zoro # G102513603
- UPC # 738287512182
- Country of Origin Taiwan, Province of China
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 5/16" |
Overall Length | 2 3/4 in |
Thread Length | Partial |
Drill Size | 1/4" |
Details
Item | Masonry Screw |
Compatible Material | Concrete; Brick; Block |
Material | Steel |
Finish | Blue Ruspert |
Head Type | Hex |
Drive Type | Torx |
Type | Masonry Screw |
Description
A tapered screw used to attach objects to concrete, brick and block.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Slotted, 3.5x20mm, PK100 (M39100.035.0020)
- ZORO SELECT M6-1.00 x 17 mm Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (9168PK)
- NATIONAL HARDWARE Round U-Bolt, 1/4", 1-1/8 in Wd, 3-1/2 in Ht, Zinc Plated Stainless Steel (N222-109)
- DEWALT Zamac Hammer-Screw Nail Drive Anchor, 1/4" Dia., 1-1/2" L, Alloy Steel Zinc Plated, 100 PK (02844-PWR)
- TORQUEMASTER Masonry Screw, 3/16" Dia., Hex, 1 1/4 in L, Steel Blue Ruspert, 100 PK (51206)
- TORQUEMASTER Masonry Screw, 3/16" Dia., Hex, 2 3/4 in L, Steel Blue Ruspert, 100 PK (51209)
- TORQUEMASTER Masonry Screw, 5/16" Dia., Flat, 1 3/4 in L, Steel Blue Ruspert, 50 PK (51782)
- TORQUEMASTER Masonry Screw, 5/8" Dia., Hex, 3 in L, Steel Blue Ruspert, 10 PK (53254)
- TORQUEMASTER Masonry Screw, 3/16" Dia., Pan, 2 1/4 in L, Steel Blue Ruspert, 100 PK (52440)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Pan, 1 3/4 in L, Steel Blue Ruspert, 100 PK (52446)
- DAGGERZ Dagger-Con Concrete Screw, 1/4" Dia., Flat, 2 3/4" L, DAGGER-GUARD BLUE, 1000 PK (CONFB*14234)
- Torquemaster Anchor Screws