Shop All Concrete Anchor Screws
Torquemaster
Masonry Screw, 3/4" Dia., Hex, 6 1/4 in L, Steel Blue Ruspert, 5 PK
Mfr # 53260
Zoro # G402513723
$41.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
- Compatible Material Concrete; Masonry
- Material Steel
- Finish Blue Ruspert
- Thread Length Partial
- Drill Size 3/4"
Product Information
- Brand Torquemaster
- MFR # 53260
- Zoro # G402513723
- UPC # 738287532609
- Country of Origin China
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 3/4" |
Overall Length | 6 1/4 in |
Thread Length | Partial |
Drill Size | 3/4" |
Details
Item | Masonry Screw |
Compatible Material | Concrete; Masonry |
Material | Steel |
Finish | Blue Ruspert |
Head Type | Hex |
Type | Masonry Screw |
Description
A tapered screw used to attach objects to concrete, brick and block.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #6-32 x 1/2 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.013.0050)
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 38 mm Bore Dia. (DHO-38ST PA)
- ZORO SELECT Taper Pin, Standard, Steel, #0 x 1, PK25 (U39000.156.0100)
- RED HEAD Large Diameter Tapcon Concrete Screw, 5/8" Dia., Hex, 5 in L, Steel Zinc Plated, 10 PK (LDT-5850)
- TORQUEMASTER Masonry Screw, 5/8" Dia., Hex, 6 in L, Steel Blue Ruspert, 10 PK (53257)
- TORQUEMASTER Masonry Screw, 1/2" Dia., Hex, 3" L, Steel Blue Ruspert, 25 PK (53250)
- TORQUEMASTER Masonry Screw, 3/8" Dia., Hex, 2-1/2" L, Steel Blue Ruspert, 50 PK (53247)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Flat, 4 in L, Steel Blue Ruspert, 100 PK (54252)
- TORQUEMASTER Masonry Screw, 5/8" Dia., Hex, 3 in L, Steel Blue Ruspert, 10 PK (53254)
- TORQUEMASTER Masonry Screw, 3/16" Dia., Hex, 2 1/4 in L, Steel Blue Ruspert, 100 PK (51208)
- RED HEAD Large Diameter Tapcon Concrete Screw, 1/2" Dia., Hex, 4" L, Steel Zinc Plated, 25 PK (LDT-1240)
- Torquemaster Anchor Screws