Shop All Concrete Anchor Screws
Torquemaster
Masonry Screw, 1/4" Dia., Pan, 2-3/4" L, Steel Blue Ruspert, 100 PK
Mfr # 52448
Zoro # G402513822
product price: $40.79
/pk 100, $0.41/ea
$40.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Torx Drive
- Compatible Material Concrete; Brick; Block
- Anchor Diameter 1/4"
- Material Steel
- Finish Blue Ruspert
- Type Masonry Screw
Product Information
- Brand Torquemaster
- MFR # 52448
- Zoro # G402513822
- UPC # 738287524482
- Country of Origin Taiwan, Province of China
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 2-3/4" |
Thread Length | Partial |
Drill Size | 3/16" |
Details
Item | Masonry Screw |
Compatible Material | Concrete; Brick; Block |
Material | Steel |
Finish | Blue Ruspert |
Head Type | Pan |
Drive Type | Torx |
Type | Masonry Screw |
Description
A tapered screw used to attach objects to concrete, brick and block.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-20 x 1-3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (54745)
- ZORO SELECT #10-32 x 3/4 in Hex Hex Machine Screw, Plain 18-8 Stainless Steel, 100 PK (1PRZ5)
- ZORO SELECT Coupling Nut Reducer, 3/8"-16 and 1/4"-20, Steel, Grade 2, Zinc Plated, 1 in Lg, 1/2 in Hex Wd (1JE51)
- MIDWEST FASTENER Flange Nut, #10-32, Steel, Zinc Plated, 20 PK (39725)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Pan, 3 3/4 in L, Steel Blue Ruspert, 100 PK (52450)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Pan, 1-1/4" L, Steel Blue Ruspert, 100 PK (52445)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Pan, 1 3/4 in L, Steel Blue Ruspert, 100 PK (52446)
- TORQUEMASTER Masonry Screw, 5/16" Dia., Pan, 2 3/4 in L, Steel Blue Ruspert, 50 PK (52452)
- TORQUEMASTER Masonry Screw, 5/16" Dia., Flat, 3-1/4" L, Steel Blue Ruspert, 50 PK (51234)
- TORQUEMASTER Torquemaster 51225 0.19 x 3.25 in. Star Flat Head Masonry Screw - 100 Pack (192479)
- TAPCON Tapcon Concrete Screw, 3/8" Dia., Hex, 4 in L, Steel (11414)
- Torquemaster Concrete Anchor Screws