Shop All Concrete Anchor Screws
Torquemaster
Masonry Screw, 1/4" Dia., Pan, 2-1/4" L, Steel Blue Ruspert, 100 PK
Mfr # 52447
Zoro # G202513787
product price: $40.15
/pk 100, $0.40/ea
$40.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Torx Drive
- Compatible Material Concrete; Brick; Block
- Anchor Diameter 1/4"
- Material Steel
- Finish Blue Ruspert
- Drill Size 3/16"
Product Information
- Brand Torquemaster
- MFR # 52447
- Zoro # G202513787
- UPC # 738287524475
- Country of Origin Taiwan, Province of China
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 2-1/4" |
Drill Size | 3/16" |
Thread Length | Partial |
Details
Item | Masonry Screw |
Compatible Material | Concrete; Brick; Block |
Material | Steel |
Finish | Blue Ruspert |
Head Type | Pan |
Drive Type | Torx |
Type | Masonry Screw |
Description
A tapered screw used to attach objects to concrete, brick and block.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS Round Spacer, #8 Screw Size, Natural Nylon, 5/16 in Overall Lg (370508RSN)
- ZORO SELECT Class 10.9, M16-2.00 Hex Head Cap Screw, Zinc Yellow Steel, 80 mm L, 10 PK (M04104.160.0080)
- ZORO SELECT Fully Threaded Rod, 3/8"-24, 12 in, Steel, Grade A, Zinc Plated Finish (U20365.037.1200)
- ZORO SELECT Elevator Bolt, 3/8"-16 Thrd Sz, 1-1/2 in L, Steel, Zinc Plated Finish, 10 PK (U08361.037.0150)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Pan, 4 in L, Steel Blue Ruspert, 100 PK (52451)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Pan, 3 3/4 in L, Steel Blue Ruspert, 100 PK (52450)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Pan, 1-1/4" L, Steel Blue Ruspert, 100 PK (52445)
- TORQUEMASTER Masonry Screw, 3/8" Dia., Hex, 1 3/4 in L, Steel Blue Ruspert, 50 PK (53246)
- TORQUEMASTER Masonry Screw, 5/16" Dia., Flat, 1-3/4" L, Steel Blue Ruspert, 50 PK (54254)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Hex, 3 1/4 in L, Steel Blue Ruspert, 100 PK (51216)
- TORQUEMASTER Masonry Screw, 5/16" Dia., Flat, 2 3/4 in L, Steel Blue Ruspert, 50 PK (51233)
- Torquemaster Anchor Screws