Shop All Concrete Anchor Screws
Torquemaster
Masonry Screw, 1/4" Dia., Hex, 1 1/4 in L, Steel Blue Ruspert, 100 PK
Mfr # 54266
Zoro # G302513656
product price: $30.15
/pk 100, $0.30/ea
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Torx Drive
- Compatible Material Concrete; Brick; Block
- Anchor Diameter 1/4"
- Overall Length 1 1/4 in
- Material Steel
- Finish Blue Ruspert
Product Information
- Brand Torquemaster
- MFR # 54266
- Zoro # G302513656
- UPC # 738287542660
- Country of Origin Taiwan, Province of China
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 1 1/4 in |
Thread Length | Full |
Drill Size | 3/16" |
Details
Item | Masonry Screw |
Compatible Material | Concrete; Brick; Block |
Material | Steel |
Finish | Blue Ruspert |
Head Type | Hex |
Drive Type | Torx |
Type | Masonry Screw |
Description
A tapered screw used to attach objects to concrete, brick and block.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External-E E-Clip, Stainless Steel Plain Finish, 1/2 in Shaft Dia, 10 PK (E-50SS)
- KEN FORGING Oval Eye Nut, 1/2" -13 Thread Size, 5/8 in Thread Lg, Stainless Steel, Black Oxide (EN-5)
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 5/8" Dia., 6" L, Steel Zinc Plated, 5 PK (2658600)
- MIDWEST FASTENER #8-40 x 1/2 in Torx Oval Machine Screw, Black Oxide Steel, 8 PK (32978)
- TORQUEMASTER Masonry Screw, 5/16" Dia., Hex, 2 3/4 in L, Steel Blue Ruspert, 50 PK (54276)
- TORQUEMASTER Torquemaster 51225 0.19 x 3.25 in. Star Flat Head Masonry Screw - 100 Pack (192479)
- TORQUEMASTER Masonry Screw, 1/2" Dia., Hex, 4" L, Steel Blue Ruspert, 25 PK (53251)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Hex, 2 1/4 in L, Steel Blue Ruspert, 100 PK (51214)
- TORQUEMASTER Masonry Screw, 1/2" Dia., Hex, 6 in L, Steel Blue Ruspert, 20 PK (53253)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Flat, 3 1/4 in L, Stainless Steel 50 PK (54553)
- HILTI BOX OF 15 ANCHOR 5/8IN X 4-3/4IN HAND TOOLS PARTS AND ACCESSORY, 14PK (KB-TZ 387516)
- Torquemaster Anchor Screws