Shop All Concrete Anchor Screws
Torquemaster
Masonry Screw, 1/2" Dia., Hex, 5 in L, Steel Blue Ruspert, 25 PK
Mfr # 53252
Zoro # G102513702
product price: $87.19
/pk 25, $3.49/ea
Free Shipping & Returns
$87.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
- Compatible Material Concrete; Masonry
- Material Steel
- Finish Blue Ruspert
- Type Masonry Screw
- Thread Length Partial
Product Information
- Brand Torquemaster
- MFR # 53252
- Zoro # G102513702
- UPC # 738287532524
- Country of Origin China
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 1/2" |
Overall Length | 5 in |
Thread Length | Partial |
Drill Size | 1/2" |
Details
Item | Masonry Screw |
Compatible Material | Concrete; Masonry |
Material | Steel |
Finish | Blue Ruspert |
Head Type | Hex |
Type | Masonry Screw |
Description
A tapered screw used to attach objects to concrete, brick and block.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #10-24 x 2 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (07117)
- ZORO SELECT Heavy Wall Self Locking Thread Insert, M12-1.25 Int Thrd Sz, Steel, 5 PK (329-1208)
- B&C EAGLE 1-1/2in. 16GA. S316 Stainless Steel Straight Finish Nails, 1000PK (B16112SS-1M)
- SENCO Collated Framing Nail, 3 in L, 16 ga, Hot Dipped Galvanized, Full Round Head, Angled, 2500 PK (KD27ASBS)
- TORQUEMASTER Masonry Screw, 3/8" Dia., Hex, 3" L, Steel Blue Ruspert, 50 PK (53248)
- TORQUEMASTER Masonry Screw, 5/8" Dia., Hex, 5 in L, Steel Blue Ruspert, 10 PK (53256)
- TORQUEMASTER Masonry Screw, 5/8" Dia., Hex, 8 in L, Steel Blue Ruspert, 5 PK (54918)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Pan, 1 3/4 in L, Steel Blue Ruspert, 100 PK (52446)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Pan, 4 in L, Steel Blue Ruspert, 100 PK (52451)
- TORQUEMASTER Masonry Screw, 1/2" Dia., Hex, 4" L, Steel Blue Ruspert, 25 PK (53251)
- DEWALT Screw Anchors, PK 5000 (DFM2ELD200)
- Torquemaster Anchor Screws